Buy more than* S$200* and get FREE SHIPPING

Plastic Cart

Castle Diameter (phi mm)
75
Equal Load (kg)
100
...see all>
Product Options
ADD TO CART
Height (mm) Color Width (mm) Length (mm) TRUSCO Part Number Weight (kg) Assembly Time Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Color Width (mm) Length (mm) TRUSCO Part Number Weight (kg) Assembly Time Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
627 Blue 415 615 414-4350 5.4 (Aim) two 30 minutes Two-stage type 1PC 1 MPB-602-B 48940945 179.99 SGD
Shipped after 2018-04-23
682 Blue 415 615 414-4376 - (Approximate) two 30-minute 2-stage type 1PC 1 MPB-602K-B 48940963 239.99 SGD
Shipped after 2018-04-24
627 Blue 385 515 414-4198 - (Approximate) two 30-minute 2-stage type 1PC 1 MPB-502-B 48940866 169.99 SGD
Shipped after 2018-04-23
627 Green 415 615 414-4368 - (Approximate) two 30-minute 2-stage type 1PC 1 MPB-602-GN 48940954 179.99 SGD
Shipped after 2018-04-24
682 Green 415 615 414-4384 - (Approximate) two 30-minute 2-stage type 1PC 1 MPB-602K-GN 48940972 209.99 SGD
Shipped after 2018-04-24
627 Green 385 515 414-4201 - (Approximate) two 30-minute 2-stage type 1PC 1 MPB-502-GN 48940875 169.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products