Buy more than* S$200* and get FREE SHIPPING

Platform Dolly

4.67 (3)
Installation Method
(Caster) Borutoresu specification
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Height (mm)
115
...see all
Product Options
ADD TO CART
Type TRUSCO Part Number Caster Type Color Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Caster Type Color Weight (kg) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flattruck 414-4112 - Freely fixed type Blue 1.95 385 515 1PC 1 MPB-500-B 48940701 54.94 SGD
In stock
- 414-4333 - Caster with stopper type Blue - 415 615 1PC 1 MPB-600S-B 48940841 81.50 SGD
Shipped after 2017-03-30
- 414-4147 - All Swivel Type Green - 385 515 1PC 1 MPB-500J-GN 48940735 63.37 SGD
Shipped after 2017-03-27
- 414-4139 - All Swivel Type Blue - 385 515 1PC 1 MPB-500J-B 48940726 63.37 SGD
In stock
- 414-4317 - All freely stopper casters type Blue - 415 615 1PC 1 MPB-600JS-B 48940823 85.36 SGD
Shipped after 2017-03-29
- 414-4309 - All Swivel Type Green - 415 615 1PC 1 MPB-600J-GN 48940814 67.19 SGD
Shipped after 2017-03-27
- 414-4295 - All Swivel Type Blue - 415 615 1PC 1 MPB-600J-B 48940805 73.65 SGD
In stock
- 414-4325 - All freely stopper casters type Green - 415 615 1PC 1 MPB-600JS-GN 48940832 85.37 SGD
Shipped after 2017-03-27
- 414-4287 - Freely and fixed type Green - 415 615 1PC 1 MPB-600-GN 48940796 68.54 SGD
Shipped after 2017-03-27
- 414-4279 - Freely and fixed type Blue - 415 615 1PC 1 MPB-600-B 48940787 62.08 SGD
Shipped after 2017-03-27
- 414-4180 - Caster with stopper type Green - 385 515 1PC 1 MPB-500S-GN 48940771 76.01 SGD
Shipped after 2017-03-27
- 414-4155 Freely caster (with stopper) x 4 pieces All freely stopper casters type Blue - 385 515 1PC 1 MPB-500JS-B 48940744 75.90 SGD
In stock
- 414-4121 - Freely and fixed type Green - 385 515 1PC 1 MPB-500-GN 48940717 60.32 SGD
Shipped after 2017-03-27
- 414-4341 - Caster with stopper type Green - 415 615 1PC 1 MPB-600S-GN 48940857 81.49 SGD
Shipped after 2017-03-27
- 414-4171 - Caster with stopper type Blue - 385 515 1PC 1 MPB-500S-B 48940762 70.31 SGD
Shipped after 2017-03-27
- 414-4163 - All freely stopper casters type Green - 385 515 1PC 1 MPB-500JS-GN 48940753 81.60 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Transportation of the plate
5
From Japan
On 2016-11-22 23:35:59
I thought I may have been to be able to install the handle after the truck consolidated
This review is about item#48940701.
Heavy goods
5
From Japan
On 2015-12-14 21:51:23
Along with the aging, heavy thing is painful purchase. The sound of the caster is nice and quiet. Not easy to complaints have.
This review is about item#48940726.
Used to transfer or transport the product
4
From Japan
On 2014-03-19 17:08:11
So easy to have light and easy to use as a truck body. But, are you with four tires, the axis only one place When it is moving at a right angle because there is a tire that does not turn Because it does not you turn was troubled. Particularly when connecting the carriage, what the tire is fixed Also you do not go if you do not confirm it is very.
This review is about item#48940787.

Related Products