Buy more than* S$200* and get FREE SHIPPING

Mesh Platform Dolly

Installation Method
(Caster) Borutoresu specification
Castle Diameter (phi mm)
75
Equal Load (kg)
100
Height (mm)
115
...see all>
Product Options
ADD TO CART
Color Width (mm) Length (mm) TRUSCO Part Number Accessories Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Length (mm) TRUSCO Part Number Accessories Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 385 515 414-4465 Four freely stopper casters - - 1PC 1 MPK-500JS-BK 48940665 75.99 SGD
In stock
White 415 615 414-4490 Four freely stopper casters - - 1PC 1 MPK-600JS-W 48940692 83.99 SGD
In stock
Black 415 615 414-4481 - 2.23 Flattruck 1PC 1 MPK-600JS-BK 48940683 83.99 SGD
In stock
White 385 515 414-4473 Four freely stopper casters - - 1PC 1 MPK-500JS-W 48940674 80.99 SGD
In stock
ADD TO CART

Related Products