Buy more than* S$200* and get FREE SHIPPING

Platform Dolly

Castle Diameter (phi mm)
100
Equal Load (kg)
150
Height (mm)
145
Width (mm)
480
Length (mm)
740
...see all>
Product Options
ADD TO CART
Weight (kg) Type TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 Flattruck 414-5119 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 115NKB 48941076 349.99 SGD
Shipped after 2018-04-27
- - 414-5097 (Stopper) 100NKB, 100NS   1PC 1 115N 48941051 169.99 SGD
Shipped after 2018-05-07
- - 414-5101 -   1PC 1 115NJ 48941067 189.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products