Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spiral Tube

5.00 (1)
Purpose
Cable wiring treatment of computer and power board,
Operating temperature Limits
-70 to 85deg C
Length (m)
10
Material
Soft polyethylene (PE)
...see all>
Product Options
ADD TO CART
Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Maximum Bundle Diameter (phi mm) Weight (g) Color Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Maximum Bundle Diameter (phi mm) Weight (g) Color Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 10.0 30 247.4 Red 10.0 414-6999 1Roll 1 TSP-10R 48937761 23.99 SGD
In stock
9.0 12.0 32 324.6 Red 12.0 414-7022 1Roll 1 TSP-12R 48937795 17.99 SGD
In stock
20.0 24.0 100 700.0 Red 24.0 414-7111 1Roll 1 TSP-24R 48937883 40.99 SGD
In stock
3.2 4.5 25 86.1 Red 4.5 414-7171 1Roll 1 TSP-4R 48937944 7.99 SGD
In stock
6.0 8.0 30 187.0 Blue 8.0 414-7197 1Roll 1 TSP-8B 48937962 11.99 SGD
Shipped after 2018-04-27
12.0 15.0 35 504.0 Red 15.0 414-7057 1Roll 1 TSP-15R 48937822 18.99 SGD
In stock
1.5 3 10 51 Red 3 414-7146 1Roll 1 TSP-3R 48937917 5.99 SGD
In stock
1.5 3.0 - 51.0 Blue 3.0 414-7138 1Roll 1 TSP-3B 48937901 5.99 SGD
In stock
20.0 24.0 100 700.0 Blue 24.0 414-7103 1Roll 1 TSP-24B 48937874 37.99 SGD
Shipped after 2018-05-01
6.0 8.0 30 187.0 Red 8.0 414-7201 1Roll 1 TSP-8R 48937971 -
Discontinued
[x]
7.5 10.0 30 247.4 Yellow 10.0 414-7006 1Roll 1 TSP-10Y 48937777 16.99 SGD
In stock
12.0 15.0 35 504.0 Yellow 15.0 414-7065 1Roll 1 TSP-15Y 48937831 18.99 SGD
In stock
1.5 3.0 - 51.0 Yellow 3.0 414-7154 1Roll 1 TSP-3Y 48937926 5.99 SGD
In stock
3.2 4.5 25 86.1 Yellow 4.5 414-7189 1Roll 1 TSP-4Y 48937953 7.99 SGD
In stock
6.0 8.0 30 187.0 Yellow 8.0 414-7219 1Roll 1 TSP-8Y 48937987 11.99 SGD
In stock
7.5 10 30 247.4 Blue 10 414-6981 1Roll 1 TSP-10B 48937752 15.99 SGD
In stock
15.0 19.0 50 550.0 Blue 19.0 414-7073 1Roll 1 TSP-19B 48937847 33.99 SGD
In stock
9.0 12.0 32 324.6 Yellow 12.0 414-7031 1Roll 1 TSP-12Y 48937804 17.99 SGD
In stock
9.0 12.0 32 324.6 Blue 12.0 414-7014 1Roll 1 TSP-12B 48937786 17.99 SGD
In stock
12.0 15.0 35 504.0 Blue 15.0 414-7049 1Roll 1 TSP-15B 48937813 18.99 SGD
In stock
3.2 4.5 25 86.1 Blue 4.5 414-7162 1Roll 1 TSP-4B 48937935 7.99 SGD
In stock
15.0 19.0 50 550.0 Red 19.0 414-7081 1Roll 1 TSP-19R 48937856 28.99 SGD
In stock
15.0 19.0 50 550.0 Yellow 19.0 414-7090 1Roll 1 TSP-19Y 48937865 28.99 SGD
In stock
20.0 24.0 100 700.0 Yellow 24.0 414-7120 1Roll 1 TSP-24Y 48937892 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring summary!
5
From Japan
On 2016-02-24 19:15:59
I am satisfied with the best quality ☆ ☆ ☆
This review is about item#48937935.

Related Products