Buy more than* S$200* and get FREE SHIPPING

Hook Coupling Belt

Purpose
Extension of belts by combining.
Continuous Load Capacity (kg)
10
Breaking Load (kg)
30
Weight (g)
12
Color
Orange
Length (mm)
305
Material
Nylon 66
TRUSCO Part Number
408-9561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH-RB 48937734 2.99 SGD
In stock
ADD TO CART

Related Products