Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Hooks

4.50 (2)
Purpose
To bundle cords. For organization in warehouse. To fix luggage temporally. To hang temporal wires in tunnel. To bundle and hang long lope and hose.
Continuous Load Capacity (kg)
10
Color (Body)
Orange
Material
Nylon 66
...see all
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Colors (hook) Hook Diameter (mm) Bundle Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Colors (hook) Hook Diameter (mm) Bundle Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 408-9553 Green 50 30 to 140 34 1PC 1 BH-500B 48937655 4.75 SGD
In stock
300 408-9502 Orange 30 30 to 70 24 1PC 1 BH-300A 48937603 2.72 SGD
In stock
400 408-9511 Orange 30 30 to 100 27 1PC 1 BH-400A 48937621 3.43 SGD
In stock
300 408-9537 Green 50 30 to 70 28 1PC 1 BH-300B 48937612 3.34 SGD
In stock
500 408-9529 Orange 30 30 to 140 30 1PC 1 BH-500A 48937646 3.78 SGD
In stock
400 408-9545 Green 50 30 to 100 31 1PC 1 BH-400B 48937637 4.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use when bundling the air hose.
5
From Japan
On 2015-09-15 20:12:05
Many times the difference with the tie-wraps can be used, it is a great point is never loose. Business trip has been frequently used in such as, but until now because it also comes with a hook had put it in the box. Thus, in what to bring with limited environment, it is thankful for storage space is free even one.
This review is about item#48937603.
Hang a bundle of cables and hoses
4
From Japan
On 2014-05-06 21:24:04
By hanging a bundle of bulky, it can be stored to feel good. Strength is also impression quite.
This review is about item#48937603.

Related Products