Buy more than* S$200* and get FREE SHIPPING

Diamond Cup Wheel

Caution
Make sure to wear protective glasses. Confirm there is no defect such as crack, scratch etc. before use.
Purpose
Grinding for hard material such as concrete, block, brick, etc. Tool: disc grinder.
2014 TRUSCO Published Page
2-1743
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Weight (g)
290
Thickness (mm)
5
Material
Carbon steel
TRUSCO Part Number
402-3188
Specification
For semi and rough finishing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TDCW-4D 48928074 63.99 SGD
In stock
ADD TO CART

Related Products