Buy more than* S$200* and get FREE SHIPPING

Corner Nozzle

4.00 (2)
Purpose
Dust collection of the gap and corner.
2015 Trusco Published Pages
4 1762
2014 TRUSCO Published Page
3-0798
Pipe Diameter (phi mm)
32
Name of Article
Corner nozzle
Weight (g)
31
Compatible Models
TKC-1200
TRUSCO Part Number
408-9855
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKC-1200NC 48935957 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For cleaning car interior
3
From Japan
On 2017-11-01 17:47:42
I am using Makita's handy rechargeable vacuum cleaner and it is used for car interior cleaning. It is even better if there is a soft rubber like Makita's charging blower nozzle, but if the color is white it may be better.
This review is about item#48935957.
Cleaning in the car
5
From Japan
On 2017-01-05 17:28:06
I replaced it because it used to be broken before. Although it was a little uneasy because it was inexpensive, it is completely usable.
This review is about item#48935957.

Related Products