Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Marking Tape

4.29 (7)
Caution
Not adhesive tape., Not adhesive tape.
Purpose
Simple mark for surveying, civil engineering, tree survey, and archaeology excavation., Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.
Length (m)
50
Type
Non-stick type
Weight (g)
150
Thickness (mm)
0.08
Width (mm)
30
Material
Base material: PVC (PVC)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - 1Roll 1 TMT-30W(P) 48936806 5.99 SGD
In stock
Yellow 408-9090 1Roll 1 TMT-30Y(P) 48936815 5.99 SGD
In stock
Blue 408-9057 1Roll 1 TMT-30B(P) 48936772 5.99 SGD
In stock
Red 408-9073 1Roll 1 TMT-30R(P) 48936797 5.99 SGD
In stock
Pink 408-9065 1Roll 1 TMT-30P(P) 48936781 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
A landmark of the mountain climb
5
From Japan
On 2017-02-11 16:56:29
The red tape was a place I was in trouble because I could not find it in the home center etc and it was very helpful.
This review is about item#48936797.
Prepare cadastral research
5
From Japan
On 2016-03-17 19:52:30
It is easy to use if there is a cutting hardware.
This review is about item#48936772.
During thinning work, wooden marking
5
From Japan
On 2015-12-25 17:31:13
Elongation, resisting feeling at the time of tying and tying is none.
This review is about item#48936781.
Used as a marker for identification of trees, display of road shoulder display rope, etc. at work site
5
From Japan
On 2015-10-30 18:29:51
As a result of changing the colors of the tapes for each thickness of the trees to be logged in the mountain, it became clear when entering confirmation at a later date, so it was possible to do the work smoothly. Display of road shoulder and work place such as rope tensioning, passing stick etc. It became clearer because the place to be carefully displayed was displayed more easily.
This review is about item#48936781.
As a landmark.
4
From Japan
On 2015-10-13 06:31:04
I was hoping for a little more fluorescent color.
This review is about item#48936772.
Used for course tape of 4 x 4 trial course
3
From Japan
On 2015-06-09 15:11:50
The texture is satisfactory. I'd like the tape to be 50 mm wide. I want you to sell it in 500 m volume. I want you to keep the price down.
This review is about item#48936815.
Survey
3
From Japan
On 2014-04-30 06:26:47
I am selling it even at a home center, but is the price a bit cheap?
This review is about item#48936781.

Related Products