Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hazard Safety Tape

4.38 (8)
Purpose
Both indoor and outdoor use. Indication of danger spot.
Tensile Strength (N/10mm)
40
Adhesive Power (N/10mm)
4.5
Tape Length (m)
25
Tape Width (mm)
50
Weight (g)
230
Color
Yellow / Black
Thickness (mm)
0.18
Material
Base material: polyethylene cloth, adhesive: special acrylic
TRUSCO Part Number
415-4355
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TRTR-5025YB 48936763 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Line drawing within factory
5
From Japan
On 2017-08-04 14:51:07
Although I have purchased it at a home center, I bought it for the first time with a monotalrow. The quality was very good.
This review is about item#48936763.
Used for alerting attention to the prevention of collision of the scaffolding and head feet
3
From Japan
On 2017-04-24 14:50:01
Material is solid for price, and it is handy because it is easy to use.
This review is about item#48936763.
For dividing floor
5
From Japan
On 2017-02-10 09:14:53
Width, adhesion condition is exactly good, it is very easy to use products. We use it together with products of several widths.
This review is about item#48936763.
Fixation of absorbent pad in tiger display
5
From Japan
On 2017-01-26 11:33:57
I attached a safety pad of a tiger display to the support post of the parking lot, but since it was easy to peel off because I did not circle the prism column, I purchased "Tiger display tape" this time for fixing. Besides safety pads, visibility also improves as a crisis indication, so there are two birds with one stone. The feeling of use is also good adhesive strength, so it does not seem to be peeling at present.
This review is about item#48936763.
It is used to call attention to dangerous parts.
4
From Japan
On 2016-05-18 09:06:25
Quality is no problem but I want you to lower the price by 30% or more.
This review is about item#48936763.
identification
5
From Japan
On 2016-05-02 14:36:11
I'm glad I could buy it cheaply. Because there is no handling nearby.
This review is about item#48936763.
Awareness raising activity to the dangerous place etc. of the workplace
4
From Japan
On 2014-06-16 15:27:46
I think the feeling of use is good. As there are many places to use outdoors, how much do they have with respect to ultraviolet rays etc? Is it? is. Since it is a high-priced product, it is fortunate if the price goes down a little more.
This review is about item#48936763.
Safety indication on site
4
From Japan
On 2013-11-13 13:10:05
It is hand-crafted and durable. Adhesiveness is also satisfactory, but the cut is a bit dirty so it may be easier to use than a vinyl type thing if you improve it there.
This review is about item#48936763.

Related Products