Buy more than* S$200* and get FREE SHIPPING

Hazard Warning Tape

1.00 (1)
Purpose
Indoor use. Guide sign line in the factory, parking lot, hospital, etc.
Tensile Strength (N/10mm)
25
Adhesive Power (N/10mm)
9.5
Adhesive
Rubber-based
Tape Length (m)
25
Base Material
Polyolefin
Tape Width (mm)
50
Weight (g)
190
Color
Yellow / Black
Thickness (mm)
0.12
Material
Base material: polyolefin, adhesive: rubber
TRUSCO Part Number
409-9079
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TLT-50EABY 48936754 21.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Display of joint
1
From Japan
On 2016-03-01 18:08:22
I should have made it stretchy more
This review is about item#48936754.

Related Products