Buy more than* S$200* and get FREE SHIPPING

LED Baton Light

3.25 (4)
Purpose
For general site of work.
Number of Using LED (Piece)
8
Continuous Opreration Time
60 hours (using alkaline batteries)
Color
Red
...see all>
Product Options
ADD TO CART
Width x Length (mm) Power Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Length (mm) Power Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x450 X2 AA 2 batteries (not included) 135 415-7397 1PC 1 TR-LE450 48935372 31.99 SGD
Shipped after 2018-01-22
30x900 2 AA batteries 2 x (sold separately) 270 415-7419 1PC 1 TR-LE900 48935397 46.99 SGD
Shipped after 2018-01-22
30x540 X2 AA 2 batteries (not included) 143 415-7401 1PC 1 TR-LE540 48935381 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For guidance
4
From Japan
On 2016-05-06 13:24:11
I am using it for the guidance of the vehicle but it is light It is satisfactory though it is a little durable
This review is about item#48935372.
Traffic induction
1
From Japan
On 2015-05-25 11:51:03
Before use, the red film in the signal light went off in the car in storage condition. It also contains bubbles and is too clumsy. Also, the middle part of the signal light does not shine either because of the arrangement of the LEDs inside. It seems that it seems that the middle also reflects and shines as long as the inside film has been devised a little more. The product itself is too simple for the price. There is no future purchase.
This review is about item#48935397.
Safety measures / guidance at the occurrence of an accident
4
From Japan
On 2015-04-28 00:30:27
We use it as temporary correspondence at the time of the accident. Although it is inexpensive, firmly brightness is secured, and it is very handy.
This review is about item#48935372.
Used to guide vehicles
4
From Japan
On 2013-12-25 19:48:56
I felt that the brightness at the time of lighting was a little weak.
This review is about item#48935381.

Related Products