Buy more than* S$200* and get FREE SHIPPING

Strong Magnet Adhesive Tape

4.38 (8)
Maximum Load (kgf)
(When steel + steel in use at the time of two) 7.5 - 4.5 (when the non-magnetic material + steel in use at the time of two) 3.5 - 2.5
Adsorption Ability (N)
60
Dimension (Length L x Width W x Thickness) (mm)
200x25x4
Weight (g)
280
Material
Rubber magnet (anisotropic), adhesive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 TKMN-200 48915386 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
To fix acrylic board to PC case
5
From Japan
On 2017-08-03 17:59:22
I bought it so that you can easily attach and remove acrylic boards. I could firmly fix with the strong magnetic tape as expected.
This review is about item#48915386.
Paste the bulletin in the factory on the iron plate
5
From Japan
On 2017-06-10 16:35:08
Although it is used in the factory, we also wanted a thing that the posts were never to be flushed, because the winds and the workers also walked along the circumstances. It was good that the magnets were stronger than I imagined.
This review is about item#48915386.
Cleaning machine.
3
From Japan
On 2017-01-11 19:29:32
Since there are a lot of heavy loads, it is easy to use as long as the magnetic force is up.
This review is about item#48915386.
Used when pasting a rubber plate as a door hit
5
From Japan
On 2016-10-17 21:48:55
Adsorption power was optimal for business use
This review is about item#48915386.
Paste behind a B4 size binder and use it to detect data every day on the board
5
From Japan
On 2016-08-02 19:33:52
Currently the sealers and the magnets are also strong! It is!
This review is about item#48915386.
Fixation to white board
5
From Japan
On 2015-06-18 15:02:51
In the magnet sheet, the fixed holding power was not enough and the material posted on the white board was frequently dropped. It seems that the magnet sheet itself is decreasing in magnetic force over time. After changing to this product, although there is some thickness, because it is super strong, it keeps the fixed state even when using only a small amount.
This review is about item#48915386.
Mounting the board on steel wall
2
From Japan
On 2014-09-02 10:50:53
Although the magnet is sufficiently strong and satisfactory, the adhesive tape is weak against heat, and it can not be used much in summer temperature (indoor), scenes that need to be used in combination with a commercially available strong double-sided tape also come out.
This review is about item#48915386.
Fixation of gantry to spray paint
5
From Japan
On 2014-07-23 13:25:03
Very powerful and easy to use.
This review is about item#48915386.

Related Products