Buy more than* S$200* and get FREE SHIPPING

Disc Paper GP Top, Alundum

4.50 (2)
...see all
Product Options
ADD TO CART
Blade Length (mm) Using Angle (degree) Number of Blades Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Abrasive Material Hole Diameter (phi mm) Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Using Angle (degree) Number of Blades Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Abrasive Material Hole Diameter (phi mm) Grain Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.0 15 to 30 90 125 11000 500 Alumina 22 100 409-8170 2-1747 1Box(5Sheet) 1 TGP12522-A-100 48928275 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 90 125 11000 460 Alumina 22 120 409-8188 2-1747 1Box(5Sheet) 1 TGP12522-A-120 48928284 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 90 125 11000 460 Alumina 22 240 409-8218 2-1747 1Box(5Sheet) 1 TGP12522-A-240 48928311 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 90 125 11000 460 Alumina 22 150 409-8196 2-1747 1Box(5Sheet) 1 TGP12522-A-150 48928293 58.44 SGD
Shipped after 2017-09-25
20.0 15 to 30 90 125 11000 460 Alumina 22 180 409-8200 2-1747 1Box(5Sheet) 1 TGP12522-A-180 48928302 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 90 125 11000 565 Alumina 22 60 409-8251 2-1747 1Box(5Sheet) 1 TGP12522-A-60 48928354 58.44 SGD
Shipped after 2017-09-25
20.0 15 to 30 90 125 11000 520 Alumina 22 80 409-8269 2-1747 1Box(5Sheet) 1 TGP12522-A-80 48928363 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 840 Alumina 22 100 409-8323 2-1747 1Box(5Sheet) 1 TGP18022-A-100 48928424 109.90 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 790 Alumina 22 400 409-8391 2-1747 1Box(5Sheet) 1 TGP18022-A-400 48928494 109.90 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 910 Alumina 22 80 409-8412 2-1747 1Box(5Sheet) 1 TGP18022-A-80 48928512 129.90 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 290 Alumina - 100 409-7882 2-1747 1Box(5Sheet) 1 TGP10015-A-100 48928083 28.83 SGD
Shipped after 2017-09-25
20.0 15 to 30 80 125 11000 635 Alumina 22 40 409-8234 2-1747 1Box(5Sheet) 1 TGP12522-A-40 48928336 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 810 Alumina 22 180 409-8358 2-1747 1Box(5Sheet) 1 TGP18022-A-180 48928451 109.90 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 810 Alumina 22 240 409-8366 2-1747 1Box(5Sheet) 1 TGP18022-A-240 48928467 109.90 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 810 Alumina 22 320 409-8374 2-1747 1Box(5Sheet) 1 TGP18022-A-320 48928476 109.90 SGD
Shipped after 2017-09-26
20.0 15 to 30 90 125 11000 450 Alumina 22 400 409-8242 2-1747 1Box(5Sheet) 1 TGP12522-A-400 48928345 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 1110 Alumina 22 40 409-8382 2-1747 1Box(5Sheet) 1 TGP18022-A-40 48928485 109.90 SGD
Shipped after 2017-09-26
16.5 15 to 30 80 100 13600 340 Alumina - 40 409-7947 2-1747 1Box(5Sheet) 1 TGP10015-A-40 48928144 30.38 SGD
Shipped after 2017-09-25
20.0 15 to 30 120 180 8400 990 Alumina 22 60 409-8404 2-1747 1Box(5Sheet) 1 TGP18022-A-60 48928503 109.90 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 275 Alumina - 150 409-7904 2-1747 1Box(5Sheet) 1 TGP10015-A-150 48928101 28.83 SGD
Shipped after 2017-09-25
20.0 15 to 30 90 125 11000 460 Alumina 22 320 409-8226 2-1747 1Box(5Sheet) 1 TGP12522-A-320 48928327 58.44 SGD
Shipped after 2017-09-26
20.0 15 to 30 120 180 8400 810 Alumina 22 150 409-8340 2-1747 1Box(5Sheet) 1 TGP18022-A-150 48928442 109.90 SGD
Shipped after 2017-09-26
16.5 15 to 30 90 100 13600 275 Alumina - 120 409-7891 2-1747 1Box(5Sheet) 1 TGP10015-A-120 48928092 28.59 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 275 Alumina - 320 409-7939 2-1747 1Box(5Sheet) 1 TGP10015-A-320 48928135 28.83 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 305 Alumina 16 80 409-7971 2-1747 1Box(5Sheet) 1 TGP10015-A-80 48928171 28.84 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 275 Alumina 16 240 409-7921 2-1747 1Box(5Sheet) 1 TGP10015-A-240 48928126 28.83 SGD
Shipped after 2017-09-25
16.5 15 to 30 90 100 13600 260 Alumina 16 400 409-7955 2-1747 1Box(5Sheet) 1 TGP10015-A-400 48928153 28.59 SGD
Shipped after 2017-09-25
16.5 15 - 30 90 100 13600 275 - 16 180 - - 1Box(5Sheet) 1 TGP10015-A-180 48928117 28.59 SGD
Shipped after 2017-09-25
20.0 15 to 30 120 180 8400 810 Alumina 22 120 409-8331 2-1747 1Box(5Sheet) 1 TGP18022-A-120 48928433 109.90 SGD
Shipped after 2017-09-26
16.5 15 to 30 90 100 13600 330 Alumina 16 60 409-7963 2-1747 1Box(5Sheet) 1 TGP10015-A-60 48928162 29.19 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Surface finish of welded specimen
4
From Japan
On 2017-05-08 09:14:32
It was used for the surface finish of bending specimen after welding, but it was used on the surface of the specimen after milling finish, and the surface finish was achieved until the purpose was achieved.
This review is about item#48928092.
Processing after welding and prevention of injury at the cut of iron plate, etc.
5
From Japan
On 2014-11-25 16:54:34
The used parts are smooth and paint finish beautifully. It can be used for a long time.
This review is about item#48928092.

Related Products