Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Socket, 6pt

4.67 (9)
Surface Processing
Trivalent chromium plating
Plug Angle (mm)
12.7
Material
Chrome vanadium steel (Cr-V)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0072 8 46 38 416-1017 1PC 1 TS4-08S 48919482 3.06 SGD
Shipped after 2017-05-10
2-0072 13 50 38 416-1041 1PC 1 TS4-13S 48919552 3.09 SGD
In stock
2-0072 17 56 38 416-1068 1PC 1 TS4-17S 48919613 3.39 SGD
In stock
- 19 62 38 - 1PC 1 TS4-19S 48919647 3.90 SGD
In stock
2-0072 22 90 38 416-1092 1PC 1 TS4-22S 48919683 4.12 SGD
In stock
2-0072 24 102 38 416-1106 1PC 1 TS4-24S 48919717 4.27 SGD
In stock
2-0072 30 182 46 416-1122 1PC 1 TS4-30S 48919787 6.71 SGD
In stock
2-0072 27 134 42 416-1114 1PC 1 TS4-27S 48919753 4.94 SGD
In stock
2-0072 12 48 38 416-1033 1PC 1 TS4-12S 48919534 3.09 SGD
In stock
2-0072 10 46 38 416-1025 1PC 1 TS4-10S 48919507 3.09 SGD
In stock
2-0072 21 64 38 416-1084 1PC 1 TS4-21S 48919665 4.04 SGD
In stock
2-0072 14 52 38 416-1050 1PC 1 TS4-14S 48919577 3.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-04-09 19:56:29
Because the thing that has been supplied with is broken during use is purchased separately. Since cheaper than Homusen is followed buying.
This review is about item#48919534.
Piping tighten loose
4
From Japan
On 2017-03-19 07:00:41
No particular problem. Shape is also good. Cost performance is particularly good.
This review is about item#48919717.
Bike, car maintenance
4
From Japan
On 2016-12-25 14:56:33
Accuracy is good, there is no backlash. Price is also cheap.
This review is about item#48919613.
Car-bike maintenance
4
From Japan
On 2016-01-22 20:24:00
Price is also cheap, but accuracy is not a problem, is the size representation of the socket is difficult to read small. I want to to know the size at a glance.
This review is about item#48919534.
Bolt desorption of
5
From Japan
On 2015-11-07 12:58:07
It is certainly a commodity. Peace of mind to you can use.
This review is about item#48919787.
Tightening
5
From Japan
On 2015-08-02 19:34:55
Low prices will be saved to be used without any problems.
This review is about item#48919753.
Car maintenance
5
From Japan
On 2015-01-11 18:41:24
Excellent cost performance. It is sufficient strength in the general work of the car.
This review is about item#48919577.
Car maintenance
5
From Japan
On 2014-11-18 13:17:50
Easy to use
This review is about item#48919507.
Remove the tightening of the bike sprocket nut
5
From Japan
On 2014-10-13 09:45:49
We used a combination of a 400mm spinner handle of Koken. Combination with good products, both were also down pat. So it can withstand strong force usability is good. To check by hand to be so little Shinara, over the strong force momentarily, it was removed. Also if you need a separate different size of the socket, Torasuko's products are considered good Do not.
This review is about item#48919787.

Related Products