Buy more than* S$200* and get FREE SHIPPING

Thermet Tip Saw

Purpose
Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.
2014 TRUSCO Published Page
2-1658
Material
Base metal: alloy tool steel, chip: cermet
...see all>
Product Options
ADD TO CART
Cutting Ability (mm) Steel Cutting Capacity (mm) Stainless Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Ability (mm) Steel Cutting Capacity (mm) Stainless Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 2 1.6 110 13000 20 80 24 400-4507 1Sheet 1 TSS-11024N 48927943 54.99 SGD
Shipped after 2018-01-23
6 3 1.8 180 5500 20 260 40 400-4515 1Sheet 1 TSS-18040N 48927952 64.99 SGD
Shipped after 2018-01-22
10 3 2.2 305 1700 25.4 1000 56 400-4523 1Sheet 1 TSS-30556N 48927961 179.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products