Buy more than* S$200* and get FREE SHIPPING

Cable Ties

3.50 (2)
Purpose
To bundle and fix wire and cable. For outdoor use.
Service Space
Outdoor type
Tensile Strength (N)
1117.2
Standard Product
UL standard product
Operating temperature Limits
-40 to 80deg C
Type
Weather resistance type
Color
Black
Width (mm)
12.7
Material
Weather-resistant nylon 66
...see all
Product Options
ADD TO CART
Thickness (mm) Maximum Bundle Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Maximum Bundle Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 57 70 230 415-0074 1Bag(10PC) 1 TRCV-230XL-10W 48937314 5.89 SGD
In stock
- 312 280 1030 415-0155 1Bag(10PC) 1 TRCV-1030XL-10W 48937305 26.51 SGD
Shipped after 2017-03-27
2.2 137 140 480 415-0104 1Bag(10PC) 1 TRCV-480XL-10W 48937341 10.67 SGD
In stock
- 169 170 580 415-0121 1Bag(10PC) 1 TRCV-580XL-10W 48937366 14.08 SGD
In stock
2.2 216 200 730 415-0139 1Bag(10PC) 1 TRCV-730XL-10W 48937375 14.07 SGD
In stock
- 159 160 550 415-0112 1Bag(10PC) 1 TRCV-550XL-10W 48937357 11.38 SGD
In stock
2.2 73 90 280 415-0082 1Bag(10PC) 1 TRCV-280XL-10W 48937323 7.05 SGD
In stock
- 264 240 880 415-0147 1Bag(10PC) 1 TRCV-880XL-10W 48937384 18.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
On the outdoor
4
From Japan
On 2016-11-02 18:13:59
While you are using in place of the clasp of outdoor signage or with forever because this kind of thing is vulnerable to ultraviolet light is a concern.
This review is about item#48937341.
Fixing of car accessories
3
From Japan
On 2016-08-16 00:20:02
It was as had been thought length, width was Futoka' than I thought.
This review is about item#48937314.

Related Products