Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Suction Brush

4.60 (5)
Purpose
For absorbing fine dust, such as powder, and textured surface dust. By moving a brush and absorb the dust which is hard to reach by the hand.
2015 Trusco Published Pages
4 1762
2014 TRUSCO Published Page
3-0798
Pipe Diameter (phi mm)
32
Name of Article
Suction brush
Weight (g)
50
Compatible Models
TKC-1200
TRUSCO Part Number
408-9898
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKC-1200BS 48935941 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Vacuum cleaner, to the attachment.
4
From Japan
On 2017-04-15 12:30:29
It is a monotalous, like this, 1 point. It can be used normally.
This review is about item#48935941.
Room cleaning
5
From Japan
On 2016-05-17 16:28:21
I exchanged it with my old one, but it is easy to use
This review is about item#48935941.
Cleaning of air conditioning duct
4
From Japan
On 2015-03-12 14:08:07
It is thicker than the pipe (mouth) of the domestic vacuum cleaner, so I want a fitting for conversion. This time I cooked a 25 x 20 TS socket for water supply by gas and made it
Car cleaning
5
From Japan
On 2014-09-20 19:47:01
It was easy to use and good
This review is about item#48935941.
To a fine detail
5
From Japan
On 2014-07-16 13:27:30
Actually I use triangle brushes heavily! It is because it enters any kind of corner And because it can be used for anything, it will not clog! That's why hair is good part! That's why I really wanted to be a triangle and I wanted it to be electrostatic! So it will be a little expensive
This review is about item#48935941.

Related Products