Buy more than* S$200* and get FREE SHIPPING

Point Saw For Wood

3.00 (1)
2014 TRUSCO Published Page
2-1672
Blade Thickness (mm)
1.6
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
TRUSCO Part Number PlyWood Cutting Capacity (mm) Outer Diameter (phi mm) Blade Shape Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number PlyWood Cutting Capacity (mm) Outer Diameter (phi mm) Blade Shape Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-4591 68 190 Plover Ha Carbide 5500 200 40 1Sheet 1 TM-19040N 48928004 19.99 SGD
In stock
400-4612 68 190 Both sides Ha Carbide 5500 200 52 1Sheet 1 TM-19052N 48928013 33.99 SGD
In stock
400-4639 68 190 Both sides Ha Carbide 5500 200 72 1Sheet 1 TM-19072N 48928022 57.99 SGD
In stock
400-4621 57 165 Both sides Ha Carbide 6000 160 72 1Sheet 1 TM-16572N 48927995 57.99 SGD
In stock
400-4582 57 165 Plover blade Carbide 6000 160 40 1Sheet 1 TM-16540N 48927977 19.99 SGD
In stock
400-4604 57 165 Both sides blade Carbide 6000 160 52 1Sheet 1 TM-16552N 48927986 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Formwork construction
3
From Japan
On 2013-12-25 16:06:25
At first I can cut well. If you cut the control to 45 degrees once, the sharpness becomes extremely bad.
This review is about item#48927977.

Related Products