Buy more than* S$200* and get FREE SHIPPING

Double Sided Hook Loop

4.00 (1)
Purpose
For quick and temporary fixing of cords and hoses.
Tensile Shear Strength (kgf/cm2)
0.5
Tape Thickness (mm)
4
Tape Length (m)
25
Length (m)
25
Weight (g)
250
Material
Hook surface: Polyester, loop surface: Polyester
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Type Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Type Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
408-9928 20 Two-sided type White 4 20 1Roll 1 MKT-20250-W(P) 48936991 109.99 SGD
In stock
408-9961 40 Two-sided type Black 4 40 1Roll 1 MKT-40250-BK(P) 48937007 219.99 SGD
In stock
408-9944 40 Two-sided type Orange 4 40 1Roll 1 MKT-40250-OR(P) 48937016 229.99 SGD
In stock
408-9910 20 Two-sided type Orange 4 20 1Roll 1 MKT-20250-OR(P) 48936982 109.99 SGD
In stock
- 20 Two-sided type Black 4 20 1Roll 1 MKT-20250-BK(P) 48936973 119.99 SGD
In stock
408-9952 40 Double-sided type White - 40 1Roll 1 MKT-40250-W(P) 48937025 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Harness / Bundle code and use for organizing
4
From Japan
On 2013-08-28 16:39:37
It is good to cut the length arbitrarily
This review is about item#48936973.

Related Products