Buy more than* S$200* and get FREE SHIPPING

PE Laminated Foam

4.55 (11)
Purpose
Cushioning materials of light electrical product and precision machine parts, etc.
Length (m)
2
Width (mm)
1000
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1090 25 408-9472 1Sheet 1 TKMF-1250 48936921 89.99 SGD
Shipped after 2018-01-22
1308 30 408-9481 1Sheet 1 TKMF-1300 48936937 119.99 SGD
Shipped after 2018-01-22
654 15 408-9456 1Sheet 1 TKMF-1150 48936903 50.99 SGD
Shipped after 2018-01-22
872 20 408-9464 1Sheet 1 TKMF-1200 48936912 62.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
To keep track of truck loads
5
From Japan
On 2018-01-04 23:56:28
It is used for cushioning material of truck. I think that it is good because there is no fiber breaking.
This review is about item#48936937.
When carrying products
5
From Japan
On 2017-08-24 20:42:06
Since it can be freely cut and used, it fits perfectly for the container box
This review is about item#48936912.
As a cushion to put cracks, breaks in containers
5
From Japan
On 2017-05-23 09:14:05
It was easy to cut, it was easy to use according to the shape of the container.
This review is about item#48936903.
Modify the suitcase to transport the demonstrator and use it as a partition & cushioning material for the instrument and accessory parts
5
From Japan
On 2016-08-17 16:28:57
I am satisfied with cushioning property, strength, processability.
This review is about item#48936912.
I lay it under the futon and make it mat.
5
From Japan
On 2016-08-11 09:37:57
Because it is odorless when dried, it is a very good merchandise. It will last long, and a common bed mat smells odor, so if you are having trouble with it, it is a good product as a substitute. However, as with regular bed mats, sweat will not fall below, so please dry the futon in detail.
This review is about item#48936903.
Product packing
5
From Japan
On 2016-07-08 16:12:59
The hardness is moderately reasonable and very useful. I purchased additional.
This review is about item#48936903.
Item packing
5
From Japan
On 2016-05-16 19:06:44
It is softer than the foam foam of other materials, and it is easy to cut with a knife. It is not so soft that it can not hold the goods. I am satisfied with the cost performance for this use. I could use it as base for baseball.
This review is about item#48936946.
As a base for large containers
5
From Japan
On 2016-02-03 15:11:33
I just did not know the hardness with just the photos so buy one for the time being. I purchased it because it was perfect for the purpose. Processing of thread saw was also good.
This review is about item#48936955.
Acrylic packing
5
From Japan
On 2015-04-06 11:11:04
I used acrylic to send overseas. Is it initially too soft? I thought that it was just good softness as it was cut into the product shape and used. I used it in 10 tiers, so there was not any collapse if there were so much.
This review is about item#48936903.
In-house experiment parts
2
From Japan
On 2015-03-12 10:50:23
I wish I had a processed item (desired size cut item). It seems to be a 4-layer sticker, but its surroundings are size disgusting and poor quality
This review is about item#48936912.

Related Products