Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket (12pt./entery 12.7mm)

4.65 (74)
Surface Processing
Trivalent chromium plating
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 20 28 - - 12 1PC 1 TS3-12W 48919342 2.99 SGD
In stock
9.5 26 28 - - 14 1PC 1 TS3-14W 48919385 2.99 SGD
In stock
12.7 48 38 - - 12 1PC 1 TS4-12W 48919543 3.99 SGD
In stock
19 800 72 - - 50 1PC 1 TS6-50W 48919927 22.99 SGD
In stock
12.7 56 38 - - 17 1PC 1 TS4-17W 48919622 3.99 SGD
In stock
12.7 102 38 - - 24 1PC 1 TS4-24W 48919726 4.99 SGD
In stock
12.7 198 46 - - 32 1PC 1 TS4-32W 48919805 7.99 SGD
In stock
9.5 56 30 - - 19 1PC 1 TS3-19W 48919437 3.99 SGD
In stock
12.7 64 38 - - 21 1PC 1 TS4-21W 48919674 4.99 SGD
In stock
9.5 22 28 - - 10 1PC 1 TS3-10W 48919324 2.99 SGD
In stock
9.5 22 28 - - 13 1PC 1 TS3-13W 48919367 2.99 SGD
In stock
9.5 92 30 - - 24 1PC 1 TS3-24W 48919473 3.99 SGD
In stock
9.5 22 28 - - 8 1PC 1 TS3-08W 48919306 2.99 SGD
In stock
12.7 180 42 - - 29 1PC 1 TS4-29W 48919771 5.99 SGD
In stock
12.7 62 38 - - 19 1PC 1 TS4-19W 48919656 3.99 SGD
In stock
12.7 350 46 - - 36 1PC 1 TS4-36W 48919814 11.99 SGD
In stock
19 470 60 - - 38 1PC 1 TS6-38W 48919893 13.99 SGD
In stock
19 650 68 - - 46 1PC 1 TS6-46W 48919911 19.99 SGD
In stock
19 900 76 - - 55 1PC 1 TS6-55W 48919936 32.99 SGD
In stock
9.5 46 30 - - 17 1PC 1 TS3-17W 48919412 3.99 SGD
In stock
12.7 52 38 - - 14 1PC 1 TS4-14W 48919586 3.99 SGD
In stock
12.7 103 38 - - 23 1PC 1 TS4-23W 48919701 4.99 SGD
In stock
19 290 56 - - 32 1PC 1 TS6-32W 48919875 10.99 SGD
In stock
12.7 46 38 2-0072 416-1246 8 1PC 1 TS4-08W 48919491 3.99 SGD
In stock
19 540 64 2-0072 416-1548 41 1PC 1 TS6-41W 48919902 16.99 SGD
In stock
9.5 72 30 2-0072 416-1220 22 1PC 1 TS3-22W 48919455 3.99 SGD
In stock
12.7 50 38 2-0072 416-1301 15 1PC 1 TS4-15W 48919595 3.99 SGD
In stock
12.7 68 38 2-0072 416-1335 18 1PC 1 TS4-18W 48919631 3.99 SGD
In stock
12.7 90 38 2-0072 416-1360 22 1PC 1 TS4-22W 48919692 4.99 SGD
In stock
12.7 182 46 2-0072 416-1432 30 1PC 1 TS4-30W 48919796 6.99 SGD
In stock
19 220 51 2-0072 416-1483 24 1PC 1 TS6-24W 48919841 8.99 SGD
In stock
12.7 46 38 2-0072 416-1254 10 1PC 1 TS4-10W 48919516 3.99 SGD
In stock
12.7 130 42 2-0072 416-1408 26 1PC 1 TS4-26W 48919744 4.99 SGD
In stock
19 270 54 2-0072 416-1505 30 1PC 1 TS6-30W 48919866 10.99 SGD
In stock
12.7 132 42 2-0072 416-1394 25 1PC 1 TS4-25W 48919735 4.99 SGD
In stock
19 210 50 2-0072 416-1475 22 1PC 1 TS6-22W 48919832 8.99 SGD
In stock
9.5 40 28 2-0072 416-1181 16 1PC 1 TS3-16W 48919394 2.99 SGD
In stock
12.7 134 42 2-0072 416-1416 27 1PC 1 TS4-27W 48919762 4.99 SGD
In stock
12.7 48 38 2-0072 416-1262 11 1PC 1 TS4-11W 48919525 3.99 SGD
In stock
9.5 64 30 2-0072 416-1211 21 1PC 1 TS3-21W 48919446 3.99 SGD
In stock
12.7 46 38 2-0072 416-1319 16 1PC 1 TS4-16W 48919604 3.99 SGD
In stock
12.7 50 38 2-0072 416-1289 13 1PC 1 TS4-13W 48919561 3.99 SGD
In stock
19 400 58 2-0072 416-1521 36 1PC 1 TS6-36W 48919884 12.99 SGD
In stock
19.0 230 52 2-0072 416-1491 27 1PC 1 TS6-27W 48919857 9.99 SGD
In stock
19.0 160 50 2-0072 416-1467 19 1PC 1 TS6-19W 48919823 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 60
4 star 6
3 star 5
2 star 2
1 star 1
Review Rating: 4.65
74 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-05-23 21:41:58
It is easy to use because it is 12 corners, and there was also a sense of biting firmly in the hex head.
This review is about item#48919543.
Mechanical repair
5
From Japan
On 2018-05-18 16:29:32
It seems to be slightly yellowish plating. I think that it is conscious of the tool of the stabilizer. Although I do not yet know the strength and durability, It is recommended for those who do not like mirror finishing tools.
This review is about item#48919543.
It can be used without problems.
5
From Japan
On 2018-05-05 00:58:57
Since it is 12 corners, it is good to win. It is easier to hang on the baltic head, improving workability.
This review is about item#48919306.
I used it for bike repair.
5
From Japan
On 2018-04-23 18:47:42
Monotaro that finds what you want! Thank you very much and thank you.
This review is about item#48919762.
Vehicle maintenance
5
From Japan
On 2018-04-07 11:52:37
Though it is very inexpensive, the product quality is good, thankful.
This review is about item#48919324.
To car maintenance
5
From Japan
On 2018-02-14 16:09:47
I bought it because I did not have 21 sockets. With this, all for the big nuts is complete.
This review is about item#48919674.
Car Maintenance
5
From Japan
On 2018-02-08 23:38:02
I used it for a hub nut. It is good as it is inexpensive because it rarely uses.
This review is about item#48919796.
For car maintenance
5
From Japan
On 2017-12-14 20:20:51
I bought it for car maintenance. The size is perfect and satisfied.
This review is about item#48919796.
Motorcycle Maintenance
5
From Japan
On 2017-12-13 18:02:26
It is saved because the size which can not be found is generally cheaply obtained. Function is sufficient.
This review is about item#48919814.
Used for car inspection
5
From Japan
On 2017-12-01 11:33:15
We use it without any inferior to the manufacturer's products. It was a commodity more than the price. We are also considering other sizes.
This review is about item#48919796.

Related Products