Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-ended spanner

5.00 (2)
2014 TRUSCO Published Page
2-0300
Surface Processing
Trivalent chromium plating
Material
Cr-V (chrome vanadium steel)
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x7 20 122 416-0045 1PC 1 TS-0607 48923034 4.99 SGD
Shipped after 2018-06-25
19x22 192 234 416-0177 1PC 1 TS-1922 48923165 9.99 SGD
Shipped after 2018-06-25
24x27 318 266 416-0215 1PC 1 TS-2427 48923201 13.99 SGD
Shipped after 2018-06-25
13x17 88 188 416-0134 1PC 1 TS-1317 48923122 6.99 SGD
Shipped after 2018-06-25
17x19 158 220 416-0151 1PC 1 TS-1719 48923147 8.99 SGD
Shipped after 2018-06-25
5.5x7 20 122 416-0037 1PC 1 TS-5507 48923244 4.99 SGD
Shipped after 2018-06-25
10x13 62 172 416-0100 1PC 1 TS-1013 48923095 5.99 SGD
Shipped after 2018-06-25
8x10 32 140 416-0088 1PC 1 TS-0810 48923077 5.99 SGD
Shipped after 2018-06-25
6x8 20 122 416-0053 1PC 1 TS-0608 48923043 8.99 SGD
Shipped after 2018-06-25
7x8 20 122 416-0061 1PC 1 TS-0708 48923052 4.99 SGD
Shipped after 2018-06-25
11x13 61 172 416-0118 1PC 1 TS-1113 48923104 5.99 SGD
Shipped after 2018-06-25
12x14 72 180 416-0126 1PC 1 TS-1214 48923113 5.99 SGD
Shipped after 2018-06-25
14x17 90 188 416-0142 1PC 1 TS-1417 48923131 6.99 SGD
Shipped after 2018-06-25
19x21 192 234 416-0169 1PC 1 TS-1921 48923156 9.99 SGD
Shipped after 2018-06-25
27x30 456 302 416-0231 1PC 1 TS-2730 48923226 20.99 SGD
Shipped after 2018-06-25
10x12 47 156 416-0096 1PC 1 TS-1012 48923086 5.99 SGD
Shipped after 2018-06-25
21x23 220 247 416-0193 1PC 1 TS-2123 48923183 12.99 SGD
Shipped after 2018-06-25
30x32 481 302 416-0240 1PC 1 TS-3032 48923235 20.99 SGD
Shipped after 2018-06-25
22x24 234 247 416-0207 1PC 1 TS-2224 48923192 11.99 SGD
Shipped after 2018-06-25
24x30 377 285 416-0223 1PC 1 TS-2430 48923217 -
Discontinued
[x]
19x24 200 234 416-0185 1PC 1 TS-1924 48923174 9.99 SGD
Shipped after 2018-06-25
8x9 32 140 416-0070 1PC 1 TS-0809 48923061 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of piping flange etc.
5
From Japan
On 2015-08-07 23:06:55
The accuracy of the product is also good. I used 19 and 24 the most, but it was nice because I could not find a spanner whose size was one
This review is about item#48923174.
Car maintenance
5
From Japan
On 2015-07-25 16:23:45
This manufacturer's socket was very good for the price, so I tried using it. As expected, the spanner is also very good with both accuracy and finish. It is thin and slim type, so it may not be suitable for heavy use.
This review is about item#48923131.

Related Products