Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Combination Wrench, Standard

4.71 (14)
Surface Processing
Trivalent chromium plating
Material
Cr-V (chrome vanadium steel)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Width Across Flat (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 17 123 210 1PC 1 TMS-17 48923445 7.99 SGD
In stock
- - 18 137 220 1PC 1 TMS-18 48923454 8.99 SGD
In stock
- - 6 15 100 1PC 1 TMS-06 48923314 3.99 SGD
In stock
- - 7 18 110 1PC 1 TMS-07 48923323 3.99 SGD
In stock
- - 16 103 200 1PC 1 TMS-16 48923436 7.99 SGD
In stock
- - 13 65 170 1PC 1 TMS-13 48923393 5.99 SGD
In stock
- - 10 34 140 1PC 1 TMS-10 48923357 4.99 SGD
In stock
- - 11 47 150 1PC 1 TMS-11 48923375 4.99 SGD
In stock
- - 15 92 190 1PC 1 TMS-15 48923427 7.99 SGD
In stock
- - 24 277 280 1PC 1 TMS-24 48923497 12.99 SGD
In stock
- - 30 495 340 1PC 1 TMS-30 48923524 23.99 SGD
In stock
- - 32 547 360 1PC 1 TMS-32 48923533 27.99 SGD
In stock
- - 19 158 230 1PC 1 TMS-19 48923463 9.99 SGD
In stock
2-0309 416-0347 9 31 130 1PC 1 TMS-09 48923341 4.99 SGD
In stock
2-0309 416-0339 8 23 120 1PC 1 TMS-08 48923332 3.99 SGD
In stock
2-0309 416-0461 22 217 260 1PC 1 TMS-22 48923481 11.99 SGD
In stock
2-0309 416-0398 14 82 180 1PC 1 TMS-14 48923402 5.99 SGD
In stock
2-0309 416-0495 27 383 310 1PC 1 TMS-27 48923515 18.99 SGD
In stock
2-0309 416-0452 21 196 250 1PC 1 TMS-21 48923472 10.99 SGD
In stock
2-0309 416-0487 26 307 295 1PC 1 TMS-26 48923506 17.99 SGD
In stock
2-0309 416-0371 12 53 160 1PC 1 TMS-12 48923384 5.99 SGD
In stock
- - 5.5 11 93 1PC 1 TMS-055 48923305 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
screwdriver
5
From Japan
On 2018-06-09 04:08:16
Initially I will tighten with the C type mouth, the last tightening is the one I would like to tighten with the glasses. I feel that durability is also higher than normal and it is useful.
This review is about item#48923305.
Vehicle maintenance.
5
From Japan
On 2017-02-05 15:12:03
TRUSCO products do not seem to be handled in trading tool shops etc .. So I used it for the first time, but there is no quality problem compared with KTC etc. Although it is my favorite problem, I have learned oldness as a rounded design. However, the use feeling is better if there is roundness. Sorry about the meaning unknown.
This review is about item#48923533.
Bicycle rear wheel tire change, chain pull adjustment
4
From Japan
On 2016-11-18 09:43:21
In the past I used a free spanner, but the spanner itself has a thickness, loses the corners of the hexagon nut and the corner becomes rounded, it will damage the nut so use it to prevent it. Today, I noticed that three bicycle chains are extending. I think that the better you use it, the better. As far as the use of bicycle, a little more arm is 3 centimeters longer, it is convenient to use, but it can not be helped because I think that the manufacturer considers it to be usable for other purposes ...
This review is about item#48923427.
Mommaari repair
5
From Japan
On 2016-10-27 08:51:10
Every time I purchased a freaky spanner cumbersome. It is cheap, but it is the best for Mamachari repair.
This review is about item#48923436.
Car Benz Stabilizer Link Exchange
5
From Japan
On 2016-08-20 18:02:08
16 mm. I am satisfied with both price and comfort.
This review is about item#48923427.
Conclusion of small screw
5
From Japan
On 2016-07-11 13:23:26
Because the price is cheap, it can be deployed appropriately.
This review is about item#48923305.
Used to assemble steel shelves
5
From Japan
On 2016-02-10 16:36:04
This time, especially purchased in time, it is a tool that feels like there is not even possible and unnecessary. I think that it is easier to use than the set sales goods that are frequently found at home centers. Because it is a low price, I think whether to arrange the frequently used size as well.
This review is about item#48923384.
Scale setting of machine tool
5
From Japan
On 2016-01-31 14:51:20
It was easy to work
This review is about item#48923332.
I do not really sell 15mm
5
From Japan
On 2015-09-19 22:41:08
I use only 15mm for bicycles, but it is not surprisingly high or high in Homsen
This review is about item#48923427.
Disassembly and assembly of machinery
4
From Japan
On 2015-08-09 05:54:40
Price suitable
This review is about item#48923524.

Related Products