Buy more than* S$200* and get FREE SHIPPING

Work Support Stand

4.50 (2)
Purpose
support table to put on small parts for processing and assembly works, etc. For side table in the office or in the plant.
Assembly Time
(Approximate) per person 30 minutes
Material (top board)
Steel
Equal Load (kg)
50
Frontage (mm)
500
Depth (mm)
400
Height (mm)
700 to 1000
Color
Young Green
Material
Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
414-5721 1PC 1 WS-1C-YG 48938696 299.99 SGD
Shipped after 2018-04-23
414-5747 1PC 1 WS-1-YG 48938714 279.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Molding operation
4
From Japan
On 2016-02-12 08:37:20
I put my legs on the desk so I cut my legs.
This review is about item#48938705.
Used as a table to place measuring instruments and materials.
5
From Japan
On 2015-07-08 15:22:11
You can put somewhat heavy items, smooth movement of casters. Because it is not bad, it seems to be usable as a platform to put the exhibits.
This review is about item#48938687.

Related Products