The reviews are automatic translation.
Car maintenance
From Japan
On 2017-11-05 15:11:34
It's cheap, but looks are not cheap. The bolt's bite is also not bad. Although it may be used by hitting with a hammer, the strength is also no problem.
Private car
From Japan
On 2017-10-29 14:12:25
It is a good product that has an angle and bolts which had been struggling up to now have been easily rotated.
Rear side of the side stand Tighten the nut
From Japan
On 2017-07-29 10:43:21
The length and angle were exactly right to tighten the back side nuts
Tighten up building hardware.
From Japan
On 2017-05-11 20:23:29
Although it is not a combination with a little demand, when you tighten or relax the building hardware, when you have mixed old and new hardware with remodeling etc, it is useful to have this pair of glasses and Sino.
Motorcycle maintenance vehicle maintenance
From Japan
On 2016-10-14 20:45:30
Even if the price is cheap, making is solid.
Car maintenance
From Japan
On 2016-10-05 17:32:50
It is not an inexpensive home center, nor is it an expensive one, it is an affordable and chewy glass wrench. The work in a narrow place inside the tire house of the car was just right length.
Car Repair
From Japan
On 2016-09-29 16:17:38
I felt good on the bolt and I was able to work without licking. I think that COSPA is good.
Lack of glasses wrench size supply
From Japan
On 2016-05-06 01:08:59
Since the glasses wrench set did not have a size of 13 mm, I bought it for supplementing the insufficient size. This 45 ° double-ended glasses wrench is very beautiful in plating process, it's easy to use as much as you want to purchase in sets.
Motorcycle maintenance
From Japan
On 2016-03-23 21:17:26
For motorcycle maintenance it is just right size and easy to use.
Car maintenance
From Japan
On 2016-02-05 17:13:49
It was quite nice, I did not think that it was a local enterprise product