Buy more than* S$200* and get FREE SHIPPING

Ratchet Combination Wrenches, Short Type

4.50 (6)
Surface Processing
Trivalent chromium plating
Material
Cr-V (chrome vanadium steel)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 133 126 (Wrench) 4.4, (glasses) 10.7 - 1PC 1 TGRW-17RS 48922526 21.66 SGD
In stock
2-0249 7 30 90 (Spanner) 5.5, (glasses) 7.4 415-9667 1PC 1 TGRW-07RS 48922465 10.76 SGD
In stock
2-0249 14 87 114 (Spanner) 7.3, (glasses) 9.4 415-9713 1PC 1 TGRW-14RS 48922517 16.34 SGD
In stock
2-0249 12 59 105 (Spanner) 6.4, (glasses) 8.7 415-9691 1PC 1 TGRW-12RS 48922492 14.21 SGD
In stock
2-0249 13 69 107 (Spanner) 6.7, (glasses) 9 415-9705 1PC 1 TGRW-13RS 48922501 14.21 SGD
In stock
2-0249 19 165 138 (Spanner) 8.9, (glasses) 11.2 415-9730 1PC 1 TGRW-19RS 48922535 23.86 SGD
In stock
2-0249 10 40 95 (Spanner) 5.7, (glasses) 7.7 415-9683 1PC 1 TGRW-10RS 48922483 13.18 SGD
In stock
2-0249 8 28 90 (Spanner) 5.4, (glasses) 7.7 415-9675 1PC 1 TGRW-08RS 48922474 11.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Maintenance
4
From Japan
On 2017-01-27 22:11:52
I am using it for Suzuki car belt tension, it is quite good
This review is about item#48922492.
Machine maintenance
4
From Japan
On 2016-08-01 09:54:05
It looks nice, it is easy to use as it is in your hands even if you use it.
This review is about item#48922501.
When removing the tail lamp
5
From Japan
On 2015-04-17 21:55:31
Worked on desorption of the tail lamp inside the rear trim
This review is about item#48922483.
Loosen the bolt, tighten up.
5
From Japan
On 2015-04-02 18:28:54
There is no good bad.
This review is about item#48922465.
Vehicle maintenance
4
From Japan
On 2015-02-01 18:30:11
Switchable type head is small and easy to use. Since the spanner side is not used first, it is good if there is some ingenuity such as adding some other function.
This review is about item#48922474.
General repair of vehicle inspection and repair
5
From Japan
On 2014-06-18 15:39:26
Although it is made in Taiwan, the finish is beautiful and accuracy and strength are sufficient. The price is affordable and I really appreciate it.
This review is about item#48922492.

Related Products