Buy more than* S$200* and get FREE SHIPPING

Multi Work Stand

5.00 (1)
Caution
Please use after fixing foot and top. Please refrain from use as a springboard. Please note that because there is a risk of degradation by long time use under the scorching sun, direct sun, and work site that sparks occur frequently hits.
Purpose
As a working platform of field work. As a work shop of indoor. As a stand-electric tooling.
Folding Dimensions (mm)
780x70x780
Material (top board)
Polypropylene
Equal Load (kg)
340
Frontage (mm)
585
Depth (mm)
545
Height (mm)
780
Color
(Horizontal regulator of the top plate rotary lock part, upper corner part, leg point part) black (top, legs top / bottom) / Orange
Weight (kg)
6.2
Material
Body: Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TXWH1N (P) 48938671 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I have used it as a workbench on business trip.
5
From Japan
On 2014-06-12 22:23:22
It is easy to carry and store, the load capacity is over 300 kg and it is easy to use.
This review is about item#48938671.

Related Products