Buy more than* S$200* and get FREE SHIPPING

Extension Bars

4.75 (57)
Surface Processing
Trivalent chromium plating
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 303 - - Unevenness 9.5 1PC 1 TSEB3-300 48920453 10.99 SGD
In stock
382 252 - - Unevenness 12.7 1PC 1 TSEB4-250 48920487 10.99 SGD
In stock
826 600 - - Unevenness 12.7 1PC 1 TSEB4-600 48920496 23.99 SGD
In stock
800 200 - - Unevenness 19.0 1PC 1 TSEB6-200 48920514 19.99 SGD
In stock
254 150 - - Unevenness 12.7 1PC 1 TSEB4-150 48920471 7.99 SGD
In stock
32 75 - - Unevenness 6.35 1PC 1 TSEB2-75 48920435 4.99 SGD
In stock
22 50 - - Unevenness 6.35 1PC 1 TSEB2-50 48920426 3.99 SGD
In stock
1390 400 2-0133 416-2251 Uneven 19.0 1PC 1 TSEB6-400 48920523 32.99 SGD
In stock
72 75 - - Unevenness 9.5 1PC 1 TSEB3-75 48920462 4.99 SGD
In stock
62 150 - - Unevenness 6.35 1PC 1 TSEB2-150 48920417 4.99 SGD
In stock
140 150 - - Unevenness 9.5 1PC 1 TSEB3-150 48920444 5.99 SGD
In stock
116 75 - - Unevenness 12.7 1PC 1 TSEB4-75 48920505 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 48
4 star 6
3 star 2
2 star 0
1 star 1
Review Rating: 4.75
57 Customer Reviews
The reviews are automatic translation.
Used for cappuccino engine mount replacement
5
From Japan
On 2018-04-18 15:54:44
Until now, even if 75 mm × 2 and 150 mm are set, it will not reach, it will shake, buy for this time work, make it shocked, plating OK, inexpensive to use with DIY is enough.
This review is about item#48920453.
Maintenance of the vehicle
5
From Japan
On 2018-03-15 19:03:01
I can purchase high quality tools at low price and I am very satisfied.
This review is about item#48920462.
Replacing the scooter oil
5
From Japan
On 2018-01-29 23:08:32
I used it to remove the drain bolt that was in the back of the scooter It was OK, I could do it exactly
This review is about item#48920462.
Used for Daihatsu Copen.
5
From Japan
On 2017-12-10 10:15:58
I am satisfied that things of famous manufacturers can be purchased cheaply. It seems to be mainly dedicated to the oil filter of old type Copen.
This review is about item#48920453.
Car Maintenance
5
From Japan
On 2017-12-09 09:17:17
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#48920453.
Car maintenance
5
From Japan
On 2017-10-05 15:42:55
Even though it is a famous manufacturer, it is cheap I also did a good shopping with strength.
Car Maintenance
5
From Japan
On 2017-09-25 12:39:31
Very cheap and firm. I am happy that I could make work that I could not do so easily. Next time I plan to purchase 12.7.
This review is about item#48920453.
Car maintenance
5
From Japan
On 2017-09-20 15:36:24
Because it is a famous manufacturer, the accuracy is good, and it is good for the price. I am very satisfied.
This review is about item#48920471.
Maintenance of passenger cars and motorcycles
5
From Japan
On 2017-08-09 15:48:31
I bought unevenness 9.5 because convenience of unevenness 12.7 purchased last month was good. it's recommended.
This review is about item#48920444.
To car maintenance.
5
From Japan
On 2017-07-04 22:59:17
I used it to remove the bolt at the back of the meter. Maker items can be worked with ease by making firm.
This review is about item#48920487.

Related Products