Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket, Insertion Angle 9.5

4.53 (17)
Surface Processing
Trivalent chromium plating
Plug Angle (mm)
9.5
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Bit Dimensions (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Bit Dimensions (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0109 416-1939 29 12 51 55 1PC 1 TS3-12H 48920286 4.99 SGD
Shipped after 2018-01-22
2-0109 416-1866 18 2.5 33 44 1PC 1 TS3-2.5H 48920295 3.99 SGD
Shipped after 2018-01-22
2-0109 416-1904 29 6 36 52 1PC 1 TS3-06H 48920252 3.99 SGD
Shipped after 2018-01-22
2-0109 416-1921 29 10 55 55 1PC 1 TS3-10H 48920277 3.99 SGD
Shipped after 2018-01-22
- - 24 5 35 50 1PC 1 TS3-05H 48920243 3.99 SGD
Shipped after 2018-01-22
- - 29 8 43 55 1PC 1 TS3-08H 48920261 3.99 SGD
Shipped after 2018-01-22
- - 18 3 32 44 1PC 1 TS3-03H 48920225 3.99 SGD
Shipped after 2018-01-22
- - 21 4 34 47 1PC 1 TS3-04H 48920234 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
3
From Japan
On 2018-01-05 12:06:16
I think that it is necessary and sufficient product. Although it feels loose from the product error or somewhat other things, I feel that there is no problem because the feel is different also by the nut.
This review is about item#48920261.
Maintenance of the motorcycle Particularly for removing the muffler of Let's 4
5
From Japan
On 2017-06-14 15:33:07
The number of bikes using hexagon bolt has increased. A good thing, the problem is when the rusted hexagon bolt is hard and does not turn. In L-shaped hexagon wrench, teeth are often inconspicuous. It is the turn of that time. There were times when I had a turn, but I am not dissatisfied so far. This price is enough for the quality of plating and the accuracy.
This review is about item#48920243.
Mechanical repair
3
From Japan
On 2017-05-11 10:31:56
Because we can not purchase much at mass retailers, we always take care of Mr. Monotaro, so please keep handling items that are not so much in mass merchandisers in future. I think that goods can be used.
This review is about item#48920234.
F fork drain bolt
5
From Japan
On 2016-06-30 23:02:07
I bought it because I wanted to manage the torque and it was possible to use it without problems
This review is about item#48920252.
Maintenance of motorcycle
5
From Japan
On 2016-04-19 16:34:52
I bought it for bike maintenance. I used it in a place where torque is not applied too much such as cowl, but it seems to be able to use it so hard as well. TRUSCO products have a sense of security as a domestic manufacturer. It is not necessary for me to be expensive.
This review is about item#48920243.
Car, motorcycle maintenance
5
From Japan
On 2015-11-29 21:15:21
The price is affordable, quality is no problem.
This review is about item#48920277.
Tightening the disc nut
5
From Japan
On 2015-08-02 19:37:36
I do not get rattled well. Low price It is satisfactory.
This review is about item#48920252.
Motor change
1
From Japan
On 2015-05-15 20:07:14
I tried to loosen the set bolt of the sprocket and broke quickly. Even if it is cheap, it is not necessary if it is a tool that can not be used once.
This review is about item#48920234.
Maintenance
5
From Japan
On 2014-12-28 19:11:46
I could use it without problems.
This review is about item#48920234.
Car / Motorcycle / Other Machine Maintenance
5
From Japan
On 2014-09-18 14:45:16
Since the thing which I used until now twisted, I purchased it. I bought 4 · 5, but I am relieved because the steps are stuck and the base is thin. Because I think that the socket type is a consumable item to some extent, it is attractive also because it is cheap.
This review is about item#48920243.

Related Products