Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket, Insertion Angle 6.35

3.75 (8)
Surface Processing
Trivalent chromium plating
Plug Angle (mm)
6.35
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Bit Dimensions (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Bit Dimensions (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
416-1831 25 5 17 44 2-0109 1PC 1 TS2-05H 48920182 2.99 SGD
In stock
416-1858 33 8 26 52 2-0109 1PC 1 TS2-08H 48920207 3.99 SGD
In stock
- 17 2.5 14 36 - 1PC 1 TS2-2.5H 48920216 2.99 SGD
In stock
- 17 2 14 36 - 1PC 1 TS2-02H 48920155 2.99 SGD
In stock
- 21 4 16 40 - 1PC 1 TS2-04H 48920173 2.99 SGD
In stock
- 17 3 15 36 - 1PC 1 TS2-03H 48920164 2.99 SGD
In stock
- 29 6 19 48 - 1PC 1 TS2-06H 48920191 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2017-02-21 13:15:09
There is no dissatisfaction of both quality and price. However, TRUSCO's stamps are engraved with company names on the outer circumference, so it is difficult to understand the size engraving of small frames per 7 to 10 mm. It is better to engrave only numerals of size, but not to stick to it.
This review is about item#48920164.
Motorcycle maintenance
5
From Japan
On 2017-01-06 08:23:24
Usability is good. Knurled processing is surprisingly appreciated.
This review is about item#48920191.
Electromechanical maintenance
4
From Japan
On 2016-11-19 12:05:05
Buy for the time being. I do not have the necessary scene yet, but I am happy that I changed it cheaply. The comfort is now.
This review is about item#48920182.
Maintenance of road bike
5
From Japan
On 2015-07-22 22:20:24
I bought it because I did not have a dedicated bit for the torque wrench. Although it used a few bars, I'm sorry to hear it clicked on bolts. Because the price was reasonably cheap, I am quite satisfied.
This review is about item#48920173.
Maintenance of bicycle etc.
2
From Japan
On 2015-07-16 16:36:23
I purchased 3 ~ 8 mm. There was never going to be naughty, but less than 4 mm has a feeling that imitation accuracy is not good. Also, the play of the joint part is great and it is good to replace the socket, but it is anxious when tightening small size screws. You may not mind getting used to using tools, do not you think?
This review is about item#48920164.
Bicycle maintenance
4
From Japan
On 2015-03-26 18:07:18
It is an impression used with torque wrench of simultaneous purchase. The wrench attachment and detachment can be done smoothly, making is not bad either. I feel a little loose to the bolt hole, but there is no obstacle to work. Although it is not continuous use, it can be used sufficiently by using the final torque confirmation degree. It can be said that it is a cost effective product.
This review is about item#48920173.
Wheelchair maintenance
3
From Japan
On 2015-02-14 19:07:50
Texture is cheap but I am convinced of price
This review is about item#48920182.
Repair
5
From Japan
On 2013-05-30 14:35:17
Cost performance is good. It is also helpful to purchase the size you need in a rose.
This review is about item#48920216.

Related Products