Buy more than* S$200* and get FREE SHIPPING

Repair Adhesive Tape

4.50 (2)
Caution
Clean the mounting surface before applyinf repair tape.
Purpose
To repair wing truck roof opening and closing part
Type
Canvas
Color
Silver
Thickness (mm)
0.6
Width (mm)
420
Material
Base material: polyester base fabric, adhesive: acrylic
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 416-3087 7 1PC 1 TWT-4207-SV(P) 48938425 299.99 SGD
Shipped after 2018-04-23
3 416-3095 10 1PC 1 TWT-4210-SV(P) 48938434 419.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wing track rain leakage repair
5
From Japan
On 2017-11-10 15:19:05
The width is just right. It is highly versatile because it can be cut and used elsewhere.
This review is about item#48938434.
Track wing ceiling repair
4
From Japan
On 2015-03-27 17:08:38
It is perfect for repairing the leakage of the wing. The price is also reasonable!
This review is about item#48938434.

Related Products