Buy more than* S$200* and get FREE SHIPPING

Mesh Cover Sheet

3.00 (1)
Purpose
For construction work curing. For paint work(spatter prevention) For dust prevention.
Eyelet Inner Diameter (mm)
9
Grommet Pitch (cm)
30
Material (eyelet)
Aluminum
Mesh
About1mm
Tear Strength (N)
Vertical 320, Horizontal 320
Tensile Strength
Vertical 630N / 3cm, horizontal 560N / 3cm
Material (Sheet)
Polypropylene (PP)
Standard
Fire Retardant Display Certification number AFE330085
Specification
Fire Retardant Display Certification Number: AFE330085
...see all
Product Options
ADD TO CART
Dimensions (m) Number of Eyelet Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (m) Number of Eyelet Color TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x5.1 46 Gray 415-4720 - 1Sheet 1 GM-1851GY 48938355 96.04 SGD
In stock
3.6x5.4 60 Gray 415-4746 - 1Sheet 1 GM-3654GY 48938391 189.90 SGD
In stock
1.8x3.4 34 Gray 415-4703 0.7 1Sheet 1 GM-1834GY 48938312 65.27 SGD
In stock
1.8x3.4 34 Green 415-4657 - 1Sheet 1 GM-1834GN 48938303 64.80 SGD
In stock
1.8x3.6 36 Gray 415-4711 - 1Sheet 1 GM-1836GY 48938337 66.04 SGD
In stock
3.6x5.4 60 Green 415-4690 - 1Sheet 1 GM-3654GN 48938382 189.90 SGD
In stock
1.8x3.6 36 Green 415-4665 - 1Sheet 1 GM-1836GN 48938321 61.53 SGD
In stock
1.8x5.1 46 Green 415-4673 - 1Sheet 1 GM-1851GN 48938346 96.04 SGD
In stock
1.8x5.4 48 Green 415-4681 - 1Sheet 1 GM-1854GN 48938364 95.76 SGD
In stock
1.8x5.4 48 Gray 415-4738 - 1Sheet 1 GM-1854GY 48938373 97.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a seat for luggage on a truck.
3
From Japan
On 2015-08-20 15:41:49
Light but good, but the surface slippery slippery.
This review is about item#48938382.

Related Products