Buy more than* S$200* and get FREE SHIPPING

Blue Cover Sheet

3.33 (3)
Purpose
Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.
Durability
About 10 months
Grommet Pitch (cm)
90
Sheet Thickness (mm)
0.18
Tear Strength (N)
Vertical 100, Horizontal 70
Tensile Strength
Vertical 500N / 5cm, horizontal 350N / 5cm
Color
Blue
Material
Sheet: polyethylene (PE), eyelets: Aluminum (inner diameter: 12mm)
Specification
Edge: Rope inside.
...see all>
Product Options
ADD TO CART
Weight (kg) Dimensions (Width x Length) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimensions (Width x Length) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.29x5.31 24 415-4584 1Sheet 1 BSA25-5454 48938242 71.99 SGD
In stock
- 5.29x8.91 32 415-4606 1Sheet 1 BSA25-5490 48938267 119.99 SGD
In stock
- 9.91x9.91 44 415-4649 1Sheet 1 BSA25-1010 48938127 229.99 SGD
In stock
- 2.62x5.31 - 415-4525 1Sheet 1 BSA25-2754 48938181 40.99 SGD
In stock
- 4.38x4.41 20 415-4568 1Sheet 1 BSA25-4545 48938224 49.99 SGD
In stock
- 8.91x8.91 40 415-4631 1Sheet 1 BSA25-9090 48938294 179.99 SGD
In stock
- 1.71x1.71 8 415-4479 1Sheet 1 BSA25-1818 48938136 9.99 SGD
In stock
- 1.71x2.61 - 415-4487 1Sheet 1 BSA25-1827 48938145 13.99 SGD
In stock
- 1.71x3.51 - 415-4495 1Sheet 1 BSA25-1836 48938154 17.99 SGD
In stock
- 3.52x3.51 - 415-4533 1Sheet 1 BSA25-3636 48938197 32.99 SGD
In stock
- 3.52x5.31 20 415-4550 1Sheet 1 BSA25-3654 48938215 46.99 SGD
In stock
- 2.62x2.61 - 415-4509 1Sheet 1 BSA25-2727 48938163 19.99 SGD
In stock
- 4.38x5.31 22 415-4576 1Sheet 1 BSA25-4554 48938233 59.99 SGD
In stock
6.6 7.11x7.11 32 415-4614 1Sheet 1 BSA25-7272 48938276 129.99 SGD
In stock
- 7.11x8.91 36 415-4622 1Sheet 1 BSA25-7290 48938285 139.99 SGD
In stock
- 2.62x3.51 - 415-4517 1Sheet 1 BSA25-2736 48938172 25.99 SGD
In stock
- 5.29x7.11 28 415-4592 1Sheet 1 BSA25-5472 48938251 88.99 SGD
In stock
- 3.52x4.41 - 415-4541 1Sheet 1 BSA25-3645 48938206 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During planting pruning work
2
From Japan
On 2017-03-11 21:25:15
I purchased it while expecting light weight compared to number 3000, but the robustness is somewhat difficult point
This review is about item#48938136.
Cleaning (burnable garbage, garbage) Cover in garbage bags, avoid crows until collection on the collection day
5
From Japan
On 2016-04-06 15:16:54
3.6 cm width. Easy when you can attach it if it is weave like dividing every 1 m. It is light and easy to use.
This review is about item#48938215.
Water wetness prevention
3
From Japan
On 2014-07-07 08:41:57
There is no problem in particular.
This review is about item#48938145.

Related Products