Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wired Shipping Tag

4.67 (6)
Display
Plain
Width (mm)
30
Length (mm)
60
Type
Wire type with
Material
Paper, wire
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 402-9348 1PC 1 THNF-S 48938102 1.99 SGD
In stock
86 402-9381 1PC 1 THNF-S-300 48938111 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Organization of parts etc.
5
From Japan
On 2017-05-16 08:15:28
It is just right size to write information such as parts. Wire is also solid and easy to use.
This review is about item#48938102.
I use it for explicit identification and identification of sample items.
3
From Japan
On 2017-04-12 02:13:56
Especially, it is not possible and it is impossible, and it can be used normally.
This review is about item#48938102.
When sorting maintenance parts
5
From Japan
On 2017-02-22 16:40:00
I use it when sorting maintenance parts. I purchase the smallest size, but I can save it if there is a smaller size.
This review is about item#48938102.
price tag
5
From Japan
On 2016-12-18 14:49:29
Very easy to use, I am very satisfied with the amount of money.
This review is about item#48938111.
Sorting parts
5
From Japan
On 2016-11-19 15:07:28
It is possible to use it without investigating when it is used later when putting and placing the part number to what stocks such as genuine bike parts removed, after parts etc are installed. Also, the tags are too big and do not have to be bulky.
This review is about item#48938102.
For sorting parts
5
From Japan
On 2016-01-16 14:54:40
This size is saved because it is not sold at home centers. I am thankful to meet the lesser quantity setting.
This review is about item#48938102.

Related Products