Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wired Shipping Tag

4.50 (6)
Display
Plain
Type
Wire type with
Material
Paper, wire
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 90 15 402-9356 1Pack(22Sheet) 1 THNF-M 48938084 1.99 SGD
In stock
45 90 176 402-9399 1Pack(300Sheet) 1 THNF-M-300 48938093 16.99 SGD
In stock
60 120 20 402-9364 1Pack(20Sheet) 1 THNF-L 48938057 1.99 SGD
In stock
60 120 230 402-9402 1Pack(200Sheet) 1 THNF-L-200 48938066 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Classification of luggage
4
From Japan
On 2017-12-19 11:27:34
It is common to use everywhere in use, but it is cheap and can be of various kinds.
This review is about item#48938057.
For product identification
5
From Japan
On 2017-08-31 14:48:00
There is moderate paper thickness, easy to use. It is inconvenient to write characters.
This review is about item#48938093.
Product name distinction
5
From Japan
On 2016-03-30 09:26:02
The wire is tangled hard to unravel.
This review is about item#48938066.
Tag
5
From Japan
On 2015-09-09 16:30:32
It is normally good.
This review is about item#48938057.
Though it is rarely used, a thin wire attached to the tag is required
3
From Japan
On 2015-08-01 09:50:35
We rarely use it, but we are in trouble because we are in trouble. The wire of the tag is the best for passing a thin hole.
This review is about item#48938084.
Machine, tool, valve, piping · · Write any notes on anything and install it. If you paste a masking tape with a fashionable pattern now, you can classify by merely looking at it. Even if the purpose consciousness is clear, it can be used very usefully.
5
From Japan
On 2015-05-30 16:41:58
I think that there may be a tag that changes color reversibly or irreversibly by heat, paper which glows with fluorescent color, black light, etc., such as resin film with synthetic resin paper or synthetic paper or on the reverse side or different colors. It can also be used to change color with time, temperature and humidity change. All of the fundamentals are equipped with degrees of freedom that can be stopped with the wire in the same way
This review is about item#48938084.

Related Products