Buy more than* S$200* and get FREE SHIPPING

Wired Shipping Tag

5.00 (1)
Display
Plain
Width (mm)
60
Length (mm)
120
Type
Wire type with
Weight (g)
11
Material
Synthetic paper, wire
TRUSCO Part Number
402-9372
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 THNF-L-Y 48938075 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product display (make it easy for supplier to understand)
5
From Japan
On 2015-01-16 08:57:35
Easy to write, letters will not disappear so continue to use.
This review is about item#48938075.

Related Products