Buy more than* S$200* and get FREE SHIPPING

Deep socket (12 square)

4.71 (14)
Surface Processing
Trivalent chromium plating
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Slot Depth (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Slot Depth (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.7 92 77 2-0073 416-1653 - 10 1PC 1 TS4-10WL 48920015 6.99 SGD
In stock
12.7 98 77 2-0073 416-1661 - 12 1PC 1 TS4-12WL 48920024 7.99 SGD
In stock
12.7 102 77 2-0073 416-1670 - 13 1PC 1 TS4-13WL 48920033 7.99 SGD
In stock
12.7 106 77 2-0073 416-1688 32 14 1PC 1 TS4-14WL 48920042 7.99 SGD
In stock
9.5 52 63 2-0073 416-1599 28 12 1PC 1 TS3-12WL 48919954 5.99 SGD
In stock
9.5 64 63 2-0073 416-1602 28 13 1PC 1 TS3-13WL 48919963 5.99 SGD
In stock
9.5 70 63 2-0073 416-1611 28 14 1PC 1 TS3-14WL 48919972 5.99 SGD
In stock
9.5 196 63 2-0073 416-1645 28 24 1PC 1 TS3-24WL 48920006 7.99 SGD
In stock
12.7 120 77 2-0073 416-1696 32 17 1PC 1 TS4-17WL 48920051 8.99 SGD
In stock
12.7 148 77 2-0073 416-1718 32 21 1PC 1 TS4-21WL 48920076 8.99 SGD
In stock
12.7 160 77 2-0073 416-1726 32 22 1PC 1 TS4-22WL 48920085 8.99 SGD
In stock
12.7 293 77 2-0073 416-1742 32 26 1PC 1 TS4-26WL 48920103 12.99 SGD
In stock
12.7 313 77 - - 32 30 1PC 1 TS4-30WL 48920121 13.99 SGD
In stock
9.5 92 63 - - 28 17 1PC 1 TS3-17WL 48919981 5.99 SGD
In stock
12.7 360 77 - - 32 32 1PC 1 TS4-32WL 48920137 14.99 SGD
In stock
9.5 46 63 - - 28 10 1PC 1 TS3-10WL 48919945 5.99 SGD
In stock
9.5 118 63 - - 28 19 1PC 1 TS3-19WL 48919997 6.99 SGD
In stock
12.7 132 77 - - 32 19 1PC 1 TS4-19WL 48920067 8.99 SGD
In stock
12.7 200 77 - - 32 24 1PC 1 TS4-24WL 48920094 10.99 SGD
In stock
12.7 540 77 - - 32 36 1PC 1 TS4-36WL 48920146 20.99 SGD
In stock
12.7 290 77 - - 32 27 1PC 1 TS4-27WL 48920112 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-01-22 17:12:18
It is very cheap, accuracy is right, plating seems to be strong.
This review is about item#48919954.
Car maintenance
5
From Japan
On 2018-01-11 12:22:18
It is a maker item, I think that it is very cheap and accurate. From now on, I would like to buy a socket of the truss.
This review is about item#48919945.
Remove the top cap of the motorcycle and front fork
5
From Japan
On 2017-07-12 15:17:40
Making it good for the price was also a good product. I was able to relax the top cap without difficulty.
This review is about item#48920137.
Tire exchange
5
From Japan
On 2017-06-11 20:50:21
I have not used it yet, but I think that it is good at an affordable price.
This review is about item#48920085.
Used for repairing machinery.
4
From Japan
On 2017-04-10 15:23:08
It is a box wrench for M16, but because it is a screw part which does not require a tightening load, it is necessary to be able to use a small ratchet of 9.5 mm.
This review is about item#48920006.
Car tire change
5
From Japan
On 2017-02-06 15:22:39
The bolt which is set to the specified torque or more is loosened by this.
This review is about item#48920051.
Maintenance of passenger car interior
4
From Japan
On 2016-07-04 13:20:13
It is perfect as it is solidly built. Because I wanted to use it in a narrow place, I was worried whether it was too big, but I managed to get in.
This review is about item#48920015.
Maintenance of bicycles and motorcycles
5
From Japan
On 2016-05-07 07:42:05
There is no looseness with the bolt and you can do reliable work. I think whether the surface of chrome plating is good, but I also like this satin finish (?) Personally. I think TRUSCO products are COSPA high.
This review is about item#48919981.
Car Maintenance
5
From Japan
On 2015-10-14 18:19:18
I think that it is enough because it is cheap and used only occasionally.
This review is about item#48919945.
Maintenance
5
From Japan
On 2015-10-07 11:25:42
Even if you go to a shop, you can also order the size that is not in stock so it will be helpful
This review is about item#48920006.

Related Products