Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Monkey Wrench

1.00 (2)
2014 TRUSCO Published Page
2-0292
Material
(Body under chin) chrome vanadium steel, (warm) medium carbon steel, (pin) chromium-molybdenum steel, (grip) TPR resin
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Maximum Openings (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Maximum Openings (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
161 415-9128 20 140 1PC 1 TRMK-150 48923576 29.99 SGD
In stock
255 415-9144 30 492 1PC 1 TRMK-250 48923612 43.99 SGD
In stock
208 415-9136 24 302 1PC 1 TRMK-200 48923594 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Nut tightening work
1
From Japan
On 2017-04-24 09:15:32
The size of the nut is difficult to match. I was worried when I tightened it while I was worried that the size fit was actually fitting and it was questionable whether the tightening force was reflected.
This review is about item#48923576.
Tightening, loosening, etc. of screws
1
From Japan
On 2017-04-09 07:40:09
A word of hard to use. The lowest item that the screw can not be tightened and detached.
This review is about item#48923612.

Related Products