Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spinner handle

4.62 (32)
Surface Processing
Trivalent chromium plating
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.5 320 247 - 1PC 1 TSSH3-250 48920785 15.99 SGD
In stock
- 12.7 754 380 - 1PC 1 TSSH4-380 48920803 22.99 SGD
In stock
2-0159 6.35 120 147 416-2315 1PC 1 TSSH2-150 48920776 9.99 SGD
In stock
2-0159 12.7 520 305 416-2331 1PC 1 TSSH4-300 48920794 19.99 SGD
Shipped after 2018-07-02
2-0159 19 1900 505 416-2358 1PC 1 TSSH6-500 48920812 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
32 Customer Reviews
The reviews are automatic translation.
Opportunity repair
3
From Japan
On 2018-03-29 02:23:11
While using it several times, the tip has become loose, if you look carefully the set screw at the tip has come loose, normally it is caught so as not to loosen at all.
This review is about item#48920794.
Car Maintenance
5
From Japan
On 2018-03-12 15:57:27
This quality at this price! It is very useful and we are saved.
This review is about item#48920794.
Removal of Honda Vamos rear wheel spindle nut
5
From Japan
On 2017-12-23 20:59:30
With a very solid construction, I was able to put a 32 mm socket and I could apply torque without difficulty, and I was able to easily remove the spindle nut. I think that it is a very good product.
This review is about item#48920812.
Car Maintenance
5
From Japan
On 2017-12-14 20:15:50
I bought it by car maintenance. I feel that I also had the thickness of the thickness, I can turn it easily.
This review is about item#48920803.
Drain plug and oil filter when replacing oil in engine
5
From Japan
On 2017-12-05 15:22:41
I am satisfied with the length of the handle with enough construction for the necessary work that applies torque.
This review is about item#48920803.
Maintenance of cars, motorbikes
5
From Japan
On 2017-02-14 08:37:02
The handle is easy to grasp thickly, but it is a little heavy. Since the size of the insertion angle 9.5 is only 247, it was good if there was a longer size a little more.
This review is about item#48920785.
Machine maintenance
4
From Japan
On 2016-08-18 18:47:09
It is cheap but sufficient function. It would be nice if it was a bit lighter.
This review is about item#48920803.
Car maintenance
5
From Japan
On 2016-04-20 21:23:29
no problem
This review is about item#48920785.
Loosen in the box, tighten
5
From Japan
On 2016-01-21 09:34:41
It is kept as it clicks when straightened, so it feels good to tighten.
This review is about item#48920785.
Tire exchange
4
From Japan
On 2015-11-18 18:19:16
I was loosening the tire wheel nut with a torque wrench, but a little backlash. For a tightening nut, use this with a 21 mm socket.
This review is about item#48920803.

Related Products