Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shelf Steel Gusset

4.33 (3)
Clasp
Double the steady
Frontage (mm)
81
Depth (mm)
72
Weight (g)
78
Color
Neogure
Material
Steel
TRUSCO Part Number
414-4929
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-NG 48938601 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Steady rest
3
From Japan
On 2017-10-16 09:10:51
Purchase as a steady stop of Ho Sen's cheap 5-stage shelf It will be saved if the price is cheaper a little. Performance is no problem
This review is about item#48938601.
Reinforcement of steel shelves
5
From Japan
On 2017-09-09 07:46:11
When installing this part shelf was firmly reinforced and it became usable with confidence.
This review is about item#48938601.
Reinforce shelf with insufficient strength
5
From Japan
On 2015-03-31 12:53:52
In some cheap steel racks, it seems that the hole positions are a little difficult to fit, but I think that it can fit mostly into ordinary products. By adding this, the rigidity increases greatly. It is useful also when cutting the support in half and making two low shelves. Do not forget to purchase additional bolt nuts.
This review is about item#48938601.

Related Products