Buy more than* S$200* and get FREE SHIPPING

Laminated Polythene Film

4.71 (7)
Dimensions (Width x Length) (m)
1x30
Length (m)
30
Weight (kg)
1.95
Thickness (mm)
2
Width (mm)
1000
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 TYY-120-B 48938522 109.99 SGD
In stock
Green 1PC 1 TYY-120-GN 48938531 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For transporting iron products (gate, fence, furniture, etc.)
5
From Japan
On 2017-11-11 23:34:26
Since it is thick and hard to tear, I always use it when transporting delivery. Though there are things that are low priced tearing and easily torn, this is safe to use without breaking angular items. The cushioning property is also good without being scratched by the elasticity with tightness.
This review is about item#48938522.
Indoor regimen
5
From Japan
On 2017-10-25 14:42:28
I can use it many times, I am very satisfied. It is a strong friend of indoor carrying.
This review is about item#48938522.
It is laying under a storage room such as cardboard.
4
From Japan
On 2016-09-30 15:29:08
There is a room that I use as a storeroom, but a room with a stormy view is cheerful.
This review is about item#48938531.
Floor curing
5
From Japan
On 2016-07-13 20:15:15
It is strong.
This review is about item#48938531.
Floor, stairs, veranda curing
5
From Japan
On 2016-02-25 18:06:30
It is soft and relatively durable. I roll most because it rolls, but there is no worry that the helicopter rubs and hurt the wall.
This review is about item#48938522.
Floor protection
4
From Japan
On 2015-07-23 14:36:18
It was cushioned and easy to use.
This review is about item#48938522.
Packing of products
5
From Japan
On 2014-05-27 05:22:37
Very soft and easy to use. It is durable enough to cut easily with a cutter or scissors so you can use it with confidence.
This review is about item#48938522.

Related Products