Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet handle

4.00 (17)
2014 TRUSCO Published Page
2-0144
Surface Processing
Trivalent chromium plating
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) Number of Gears Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) Number of Gears Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 124 145 72 Straight (grip) 416-2391 1PC 1 TSRH2-B 48920715 25.99 SGD
In stock
6.35 124 145 72 Ergonomics (grip) 416-2366 1PC 1 TSRH2-A 48920706 25.99 SGD
In stock
9.5 260 190 72 Ergonomics (grip) 416-2374 1PC 1 TSRH3-A 48920724 30.99 SGD
In stock
9.5 260 190 72 Straight (grip) 416-2404 1PC 1 TSRH3-B 48920733 30.99 SGD
Shipped after 2018-08-17
12.7 454 240 72 Ergonomics (grip) 416-2382 1PC 1 TSRH4-A 48920742 36.99 SGD
In stock
19 2400 508 24 Straight (grip) 416-2421 1PC 1 TSRH6-B 48920767 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 2
1 star 2
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
Heavy Equipment Repair Maintenance
5
From Japan
On 2017-08-16 18:30:12
Grip is familiar in hand and easy to use. There is strength also for the price. Wow that's cool
This review is about item#48920724.
Maintenance of the motorcycle
5
From Japan
On 2017-06-06 15:01:14
It is heavy and heavy, not cheap. About durability is now.
This review is about item#48920733.
A degree of tightening operation before machine tightening
5
From Japan
On 2017-02-19 12:49:20
The ease of holding the handle, pretend width of the handle is very good.
This review is about item#48920767.
Vehicle maintenance
4
From Japan
On 2017-01-20 22:26:08
Ergo type felt bigger than Gibb on the picture. The 72 gears were very light, the head was small and handy.
This review is about item#48920724.
Car maintenance work
2
From Japan
On 2017-01-10 17:06:19
The switching knob moves unintentionally. It is better to attach a click mechanism.
This review is about item#48920724.
Assembling of equipment (request for quick operation)
2
From Japan
On 2016-10-01 19:11:35
When prompt operation is requested, the adjuster does not link with the intention, even the reviewer also changes the descriptive changeover knob. Conversely if you make it big from a small knob, if you can easily lock it with a ball plunger etc. Evaluation also ... the handle itself is good.
This review is about item#48920724.
Car maintenance
5
From Japan
On 2016-06-08 16:32:36
Easy to use
This review is about item#48920733.
Maintenance work in general
5
From Japan
On 2015-10-22 21:02:04
I feel texture, price, cost performance is pretty good. I should have bought it soon.
This review is about item#48920715.
Work with small force
5
From Japan
On 2015-05-28 10:14:06
It's a fine latch so it's easy to work. I am worried that it will break if too much force is applied, but I will work carefully
This review is about item#48920706.
Maintenance of motorcycle
5
From Japan
On 2015-04-11 22:07:22
I am using it for maintenance of a motorcycle In the case of a motorcycle, since the bolt is stopped at a fine place, a thin ratchet is useful. I think that the use feeling is smooth and very good
This review is about item#48920706.

Related Products