Buy more than* S$200* and get FREE SHIPPING

Grease Nipple A Type

5.00 (3)
Surface Processing
Nickel-plated
Material (Body)
Brass rod
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 13.5 M6x0.75 (JIS type) A type 1Box(5PC) 1 TGNA-M6X0.75 48925825 4.83 SGD
In stock
18 13.5 M6x1.0 A type 1Box(5PC) 1 TGNA-M6X1.0 48925834 4.83 SGD
In stock
31 20 R1 / 8 (JIS type) A type 1Box(5PC) 1 TGNA-R1/8 48925843 7.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to repair agricultural machinery
5
From Japan
On 2016-11-03 19:25:18
You can use without the same as genuine.
This review is about item#48925834.
Processing and creation of grease injection line
5
From Japan
On 2015-04-08 23:05:27
I think a normal good.
This review is about item#48925834.
Repair of agricultural machinery
5
From Japan
On 2014-11-09 18:29:39
It is firm commodity, threads is also strong.
This review is about item#48925825.

Related Products