Buy more than* S$200* and get FREE SHIPPING

Universal Scissors, Straight

5.00 (1)
Purpose
Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest., Cutting cable, tube, duct, twigs, rubber, rope, Cutting cable, tube, duct and etc. Cutting twig, rubber, rope and rest.
2015 Trusco Published Pages
2 0651
2014 TRUSCO Published Page
2-0617
Blade Thickness (mm)
7.9, 7.9
Blade Length (mm)
67, 67
Weight (g)
178, 178
Overall Length (mm)
210, 210
Material
Blade section: stainless steel, Blade part: stainless steel
TRUSCO Part Number
402-6781
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBH-205 48924267 31.12 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of cardboard L-shaped corner protector
5
From Japan
On 2016-08-31 16:47:00
Until now we were cutting using a cutter knife, but this versatile scissors is powerful and easy to use, and the working efficiency has been improved dramatically.
This review is about item#48924267.

Related Products