Buy more than* S$200* and get FREE SHIPPING

Aluminum Vice Caps

5.00 (1)
Width x Thickness x Height (mm)
70 x 14 x 21
Weight (g)
89
Compatible Models
TAB-70
TRUSCO Part Number
414-9505
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAB70KB 48925107 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to the vice part of the grinder stand
5
From Japan
On 2017-05-31 04:41:19
Disk grinder stand In order to fix the metal round bar with the attached vise, we drilled and tapped on the vise side and attached it as a cap, and as a result the disc became easier to cut without shifting up and down when contacting the round bar It is easy to polish the cut surface by inserting a pipe or bush of an inner diameter matching the outer diameter of the round bar
This review is about item#48925107.

Related Products