Buy more than* S$200* and get FREE SHIPPING

Glass Cutter

4.22 (9)
Purpose
Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate, Cutting glass plate, Cutting of sheet glass, Cutting glass plate
2015 Trusco Published Pages
2 0702
2014 TRUSCO Published Page
2-0675
Weight (g)
32, 32
Overall Length (mm)
179, 179
Material
Blade section: Diamond, Blade part: Diamond
...see all
Product Options
ADD TO CART
Cutting Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3, 41642 419-9847 1PC 1 TGCD-1 48924337 21.22 SGD
In stock
3-5, 41703 419-9855 1PC 1 TGCD-2 48924346 21.22 SGD
In stock
5-8, 41767 419-9863 1PC 1 TGCD-3 48924355 21.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Working to cut glass small
5
From Japan
On 2017-05-08 08:50:34
Shipper shortage is a problem, but it will be more convenient if you can arrive on the next day evening application. (There is no tool shop in the near field)
This review is about item#48924337.
Make a doll case
5
From Japan
On 2017-01-27 18:51:07
I mainly cut 2 mm glass, but I think that this cutter is more suitable for me than the rotary type. I am well off and my work goes back.
This review is about item#48924355.
Glass cutting
3
From Japan
On 2016-07-21 16:32:12
Especially it is quality which is not possible and it is impossible. It is more stable than the roller
This review is about item#48924337.
Art Instruments
3
From Japan
On 2015-08-24 21:18:33
No no ... There are a lot of tricks ... It might be better for the first person to practice with spare material ...
This review is about item#48924337.
Window glass repair
5
From Japan
On 2015-06-19 15:47:37
Sharpness is good.
This review is about item#48924337.
General glass cut
5
From Japan
On 2015-06-01 15:56:41
I did not know whether it was good or bad because the cut was my first experience, but I got used to it as soon as I tried it 2 or 3 times. After that, how durable is it?
This review is about item#48924346.
Glass cutting
5
From Japan
On 2014-03-14 18:27:19
It was good that it was easier to cut than I expected.
This review is about item#48924346.
Free cutting of aquarium glass lid
2
From Japan
On 2014-03-07 15:09:55
It will not break from the place you cut. It breaks from 1 - 5 mm away. Glass cutting is difficult for amateurs. The tip I bought elsewhere was better than the roller type. But I think that if I practice I will be able to use it.
This review is about item#48924346.
Cutting of glass
5
From Japan
On 2013-11-24 19:03:56
Easy to cut the glass, anyone a glass shop!
This review is about item#48924337.

Related Products