Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

Purpose
Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set of "SK-7 Compact Safety Cutter", "SKB-7 Compact Safety Cutter Blade", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set of "SK-7 Compact Safety Cutter", "SKB-7 Compact Safety Cutter Blade", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set of "SK-7 Compact Safety Cutter", "SKB-7 Compact Safety Cutter Blade", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set product of utility knife"SK-7 compact safety cutter", "SKB-7 compact safety cutter blade.", Set of "SK-7 Compact Safety Cutter", "SKB-7 Compact Safety Cutter Blade", Set product of utility knife"SK-7 compact safety cutter"
2015 Trusco Published Pages
2 0656
2014 TRUSCO Published Page
2-0630, 2-0630
Mass (g/set)
63, 63
Blade Thickness (mm)
0.4, 0.4
Weight (g)
63, 63
Overall Length (mm)
118, 118
Material
Body (resin portion): ABS resin (Play 100%), body (metal parts): stainless steel, Blade: alloy tool steel, ABS resin body (100% recyclable), (metal part): body (resin section) stainless steel, blade: alloy tool steel
Set Contents
SK over 7 (body) with a dedicated blade (SKB over 7) with 10 sheets, (SKB-7) 10 sheets with dedicated blade and (body) SK-7
TRUSCO Part Number
402-7396, 402-7396
Specification
With 10 replacement blade included, With 10 replacement blade included, Replacement blade 10pcs pack
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SK-7-10 48924312 10.99 SGD
In stock
ADD TO CART

Related Products