Buy more than* S$200* and get FREE SHIPPING

Chamfering Drill Bit

1.00 (1)
Purpose
Work material, cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy
2014 TRUSCO Published Page
1-0137
Material
High-speed steel (HSS)
...see all
Product Options
ADD TO CART
Step Length (mm) Large Diameter (phi mm) Small Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Step Length (mm) Large Diameter (phi mm) Small Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 6.4 3.4 6 25 65 409-8749 1PC 1 TSSMM3 48910102 35.65 SGD
In stock
28 16.5 9 12 45 90 409-8781 1PC 1 TSSMM8 48910145 75.15 SGD
Shipped after 2017-02-28
18 8.4 4.5 6 30 70 409-8757 1PC 1 TSSMM4 48910111 38.54 SGD
In stock
22 10.4 5.5 8 35 80 409-8765 1PC 1 TSSMM5 48910127 48.32 SGD
In stock
25 12.5 6.6 10 40 85 409-8773 1PC 1 TSSMM6 48910136 55.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Countersunk screw machining
1
From Japan
On 2014-05-02 19:54:50
We could not achieve the purpose. Applications felt different. It is the side of the problem to use. In fact, could not image what it can do.
This review is about item#48910111.

Related Products